Apply to be a TradeMaster!
Main product image of 6" Pop-up Emitter w/ Spee-D Basin
Magnifying glass
Hover image to zoom

6" Pop-up Emitter w/ Spee-D Basin

Brand:
NDS
SKU:
625
Rating:
(0)
Q&A:
(1)
6" Pop-up Emitter w/ Spee-D Basin
Magnifying glass
Hover image to zoom
$55.49 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Color
Green
Product Highlight: Size
6"

Description

–
Allows water to be diverted and released to water-safe areas away from structures, erosion-prone landscapes, and poor drainage areas. The special patented design allows the emitter to open with a negligible amount of pressure.

Product Specifications
  • Material: Polypropylene
  • Color: Green
  • Height: 2-1/8"
  • Weight:2.2000

Specs

–
Material:

Polypropylene

Color:

Green

Size:

6"

Type:

Pop-Up Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 6 inch outlet on a 6 inch pipe? Or do o need to get a 8 10 inch pipe? Thanks

Asked by Hutch 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Hutch. This emitter fits 3” and 4” sewer, drain, triple wall, corrugated and sch. 40 pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy