Apply to be a TradeMaster!
Main product image of 3" Pro Series End Cap
Magnifying glass
Hover image to zoom
3" Pro Series End Cap
Magnifying glass
Hover image to zoom
$10.36 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Light Gray
Product Highlight: Size
3"
Product Highlight: Material
PVC

Description

–
NDS 3" Pro Series Features include 39 3/8" long deep profile high impact PVC channel drain with mechanical interlocking joints, structural foam polyolefin light traffic channel grate with an open surface area 20.44 square inches per foot, 26.77 GPM per foot, UV inhibitors. Recommended for medium-duty pneumatic tire traffic; autos and light trucks less than 20 mph. End and bottom outlet fits 3" Sewer & Drain Fittings End cap/knock-out end and outlet fitting simplifies assembly and installation Class B Create a channel as long as you need, or reduce to lengths as short as 4" for smaller, interlocking sections. Load Rating: 61-175 psi

Product Specifications
  • Material: PVC
  • Color: Light Gray
  • Height: 3-7/8"
  • Weight: 0.0860

    Specs

    –
    Product Type:

    End Cap

    Color:

    Light Gray

    Size:

    3"

    Material:

    PVC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy