Apply to be a TradeMaster!
Main product image of 3" Pro Series Channel Drain Kit
Magnifying glass
Hover image to zoom

3" Pro Series Channel Drain Kit

Brand:
NDS
SKU:
764
Rating:
(0)
Q&A:
(1)
3" Pro Series Channel Drain Kit
Magnifying glass
Hover image to zoom
$63.87 each
In Stock
In Stock
Get 4 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Length (Inches)
39-3/8" Length
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

–
3" Pro Series Channel Drain Kit

Most hardscapes experience more runoff than landscapes due to the lack of water absorption. NDS Channel Drain systems are an effective and popular solution when perimeter drains are needed for hardscaped areas. The NDS Pro Series is a lightweight Channel drain system with interlocking joints, so connections are made quickly and easily. The modular design offers flexibility as each 20" section of channel can be snapped together for longer runs or divided down to lengths as short as 4" for smaller, interlocking sections. Lightweight parts connect easily to sewer and drain pipe and fittings or SCH 40 pipe and fittings, and side and bottom outlets can be connected anywhere along the channel run. The Pro series channel drains come in a variety of sizes to meet all of your drainage needs. Common applications for the NDS Pro Series channel drains include pools, spas, patios, tennis courts, and athletic fields.

Product Features
  • Extended ribs to make channel more sturdy
  • Lay-Flat design increases stability
  • New rebar tie clips for easier installation
  • New clip-in feature (channel to channel)
  • Load Rated: Up to Class C with appropriate grate.

Specs

–
Product Type:

Drain

Kit

Size:

3"

Length (Inches):

39-3/8"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the 3" the width of the channel drain? How deep is the channel drain? Thanks.

Asked by ANTHONY 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Anthony. Please see the following submittal sheet for the exact dimensions of this product: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/NDS-764-Submittal-Sheet.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy