Apply to be a TradeMaster!
Main product image of 5" Pro Series Channel Drain
Magnifying glass
Hover image to zoom

5" Pro Series Channel Drain

Brand:
NDS
SKU:
800-NDS
Rating:
(0)
Q&A:
(0)
5" Pro Series Channel Drain
Magnifying glass
Hover image to zoom
$67.65 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Length (Inches)
40" Length
Product Highlight: Color
Gray
Product Highlight: Material
PVC

Description

–
5" Pro Series Channel Drain

The new and improved NDS 5" Pro Series Deep Profile Channel Drain is the most durable, feature-rich and easy to install modular drainage system in its class. Made from injection-molded polypropylene with extended side ribs for increased channel strength and UV inhibitors to prevent fading and cracking. Channels snap end-to-end quickly and easily with robust male-to-female locking clips for long channel runs. Cut guides allow the channel to be shortened by 4-inch increments for smaller interlocking sections. Available end caps and end outlets combined with new integrated second bottom outlet and side-outlet knockouts provide 8 outlet options per channel section for increased design and installation flexibility. The new side outlets now allow 90-degree, tee and cross configurations to be made in the field without specialty accessories. New strengthened #4 rebar clips along the channel sides allow for quicker and easier installation and increased system strength. Compatible with 10 grate options including heel-proof perforated and ADA-compliant slotted styles. Grate materials are HDPE with 6 color options, glass-filled nylon and also ductile iron for a broad range of loading and usage applications including driveways, courtyards, plazas, pool decks, parking lots, sports facilities and more. Compatible with the patented NDS Pro Series Qwik-Turn Radius Coupling to allow for curving layouts with up to 6 degrees of deflection between couplings and channels - NDS is the only drainage manufacturer to offer this incredible ability!

Specs

–
Product Type:

Drain

Size:

5"

Length (Inches):

40"

Color:

Gray

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy