Apply to be a TradeMaster!
Main product image of 5" Pro Series Channel Drain in Display Box (Includes 9 Kits)
Magnifying glass
Hover image to zoom

5" Pro Series Channel Drain in Display Box (Includes 9 Kits)

Brand:
NDS
SKU:
864DISPLAY
Rating:
(0)
Q&A:
(0)
5" Pro Series Channel Drain in Display Box (Includes 9 Kits)
Magnifying glass
Hover image to zoom
$1,113.06 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Color
Gray
Product Highlight: Material
Polyolefin
Product Highlight: Standards Met
ADA Standards Met

Description

–
The popular 5" Pro Series Channel™ is perfect for light traffic applications including driveways and in front of garages, and comes as a kit with end caps and pre-installed plastic or metal grates. Available in a display box with large full-color graphic perfect for an end cap or up near the counter.

Features:
  • Extended ribs to make channel more sturdy
  • Lay-Flat design increases stability
  • New rebar tie clips for easier installation
  • New clip-in feature (channel to channel)


Specs

–
Product Type:

Drain

Size:

5"

Color:

Gray

Material:

Polyolefin

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy