Shop Resideo Sale
Main product image of 6" Round Atrium Grate (Black)
Magnifying glass
Hover image to zoom

6" Round Atrium Grate (Black)

Brand:
NDS
SKU:
90-NDS
Rating:
(0)
Q&A:
(0)
6" Round Atrium Grate (Black)
Magnifying glass
Hover image to zoom
$15.70 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available.

Product Features
  • Product type: Grates
  • Material: HDPE
  • Color: Black
  • Length: 3.88"
  • Width: 3.88"
  • Height: 5-3/4"
  • Weight: 0.62

Specs

–
Product Type:

Grate

Size:

6"

Color:

Black

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy