Apply to be a TradeMaster!
Main product image of 6" Spee-D Basin Riser, Black
Magnifying glass
Hover image to zoom

6" Spee-D Basin Riser, Black

Brand:
NDS
SKU:
101R
Rating:
(44)
Q&A:
(0)
6" Spee-D Basin Riser, Black
Magnifying glass
Hover image to zoom
$12.46 each
In Stock
In Stock
Get 27 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene

Description

–
Use with any Spee-D Basin to add from 2" to 6" riser height to top of basin. Works with all Spee-D Basin-compatible grates and Pop-Up Emitters. Can be cut to desired height in 1" increments using integrated cut guidelines. Riser allows for deeper basin outletting, positive drainage in a series of basins and proper soil-cover depths when using a basin with EZflow engineered French drain.

Features:
  • Allows for deeper Spee-D® Basin outletting, positive drainage when used in series, and proper soil-cover depths when using Spee-D® Basins with EZflow® engineered French drain.
  • Easy Alternative to Pipe.
  • Readily available, provides 6" height with cut guides down to 2".
  • Works with All Spee-D® Basins & Spee-D® Basin-Compatible Grates and Pop-Up Emitters
  • Fits: All NDS Spee-D Basins SKU # 101, 201, 250, 300, 350

Specs

–
Product Type:

Riser

Size:

6"

Color:

Black

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 44 reviews
100% would recommend this product
5
out of 44 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 44 reviews

6" drain riser

Perfect part to raise your the pop up to lawn level.
JarHead Rob
Minnesota
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast delivery in perfect condition plumbing parts

great NDS basin riser...i have to go deep since i'm in a swale and need to lift my basin around 3" near corner of house about 30' into my run...works great. picture is of before i installed showing low basin. it's higher now
skiingmadman
MA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Service

This was the perfect part to adjust drainage. Product was shipped and received promptly.
mowitdown
CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

Great buying experience.
KD
Novato, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described.

Exactly as described. Fast shipping and solved our drain issue
NY
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again .

I could not find anything like this at any big box store or any local plumbing supply houses . I goigled & found this and it works & fits perfectly .
Southern Oklahoma
Madill oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Very fast delivery.
Summer
Northern NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution.

Great solution and easy to use.
FJ
Lamorinda
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent functionality. Perfect.

I have catch basins in various places in my yard that were installed 15 years ago and are now quite deep. This riser was very simple to install and does the job perfectly. Now that I have tried one I will be ordering more today…
SimGuy
Wilton, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Setvice

Items ship fast and are delivered in 1-2 days!
GPG
Lake Jackson, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy