Shop Resideo Sale
Main product image of 9" Square Catch Basin, 2 Openings
Magnifying glass
Hover image to zoom

9" Square Catch Basin, 2 Openings

Brand:
NDS
SKU:
900-NDS
Rating:
(0)
Q&A:
(0)
9" Square Catch Basin, 2 Openings
Magnifying glass
Hover image to zoom
$28.07 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9"
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene

Description

–
NDS square catch basins come in a variety of sizes ranging from 9 to 24 to meet all of your drainage needs. When properly installed, catch basins are suitable for light vehicular traffic, for both landscape and hardscape applications and are able to withstand normal abuse in landscaping applications. NDS offers a variety of accessories to help customize your drainage system including universal adapters, filter, and end plugs.

Product Features:
  • Fade resistant, rust resistant, lightweight, sump area collects debris and helps prevent clogged pipes.
  • Available in 9, 12, 18 and 24 sizes
  • Use Universal Adapters to connect to 3" - 12" drain pipes
Specifications:
  • Product type: Basins
  • Material: Polypropylene
  • Color: Black
  • Length: 9.5"
  • Height: 10-1/8"
  • Weight: 2.2

Specs

–
Product Type:

Catch Basin

Size:

9"

Color:

Black

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy