Apply to be a TradeMaster!
Main product image of Super Change R22 System Retrofit & Conversion Solution (2 oz., Up to 6 Tons)
Magnifying glass
Hover image to zoom

Super Change R22 System Retrofit & Conversion Solution (2 oz., Up to 6 Tons)

Brand:
NDS
SKU:
981
Rating:
(0)
Q&A:
(0)
Super Change R22 System Retrofit & Conversion Solution (2 oz., Up to 6 Tons)
Magnifying glass
Hover image to zoom
$70.67 each
In Stock
In Stock
Get 1 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
9"
Product Highlight: Material
HDPE
Product Highlight: Color
Black

Description

Use to drain excess water and direct it to a more water safe area such as a curb or gutter.

Product Features:

  • Product type: Grates
  • Material: HDPE
  • Color: Black
  • Length: 9"
  • Width: 9"
  • Height: 4-3/4"
  • Weight: 0.8700

Specs

Product Type:

Grate

Size:

9"

Material:

HDPE

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy