Apply to be a TradeMaster!
Main product image of 12" Square Catch Basin Atrium Grate (Black)
Magnifying glass
Hover image to zoom

12" Square Catch Basin Atrium Grate (Black)

Brand:
NDS
SKU:
1290-NDS
Rating:
(0)
Q&A:
(0)
12" Square Catch Basin Atrium Grate (Black)
Magnifying glass
Hover image to zoom
$101.09 each
In Stock
In Stock
Get 8 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
12"
Product Highlight: Color
Black
Product Highlight: Material
HDPE

Description

Atrium grates are ideal for planter beds, mulch areas, window wells, and areas prone to debris collection. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available.

Product Features
  • Product Type: Grates
  • Material: HDPE
  • Color: Black
  • Length: 11.75"
  • Width: 11.75"
  • Height: 6"
  • Weight: 1.7400

Specs

Product Type:

Grate

Size:

12"

Color:

Black

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy