Apply to be a TradeMaster!
Main product image of 24" x 28.75" Flo-Well Stormwater Leaching System
Magnifying glass
Hover image to zoom

24" x 28.75" Flo-Well Stormwater Leaching System

Brand:
NDS
SKU:
FWAS24WH
Rating:
(0)
Q&A:
(0)
24" x 28.75" Flo-Well Stormwater Leaching System
Magnifying glass
Hover image to zoom
$171.47 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
NDS Flo-Well is a manufactured dry well that is an easy to install and sustainable solution for storm water runoff. Used independently or as part of a larger storm water management system, Flo-Well units collect, retain, and discharge storm water on-site, offering a gravel-free alternative to a traditional dry well. Units are modular and can be connected in series or stacked to meet a variety of project needs and accommodate higher volumes of water. The NDS Flo Well is easy to install and does not require heavy equipment. It is environmentally friendly, made from 100% recycled materials and filters storm water naturally through subsurface, reducing pollutants and helps replenish ground water tables by discharging storm water on site.

Features:
  • Each Flo-Well unit holds approximately 50 gallons of storm water, over 50% more than a traditional peastone drywell.
  • Manufactured from 100% recycled plastic
  • Units can be stacked or connected to hold larger volumes of water

Specs

–
Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy