Apply to be a TradeMaster!
Main product image of 4" Sch. 40 Surface Drain Inlet with Grate
Magnifying glass
Hover image to zoom

4" Sch. 40 Surface Drain Inlet with Grate

Brand:
NDS
SKU:
FWSD69
Rating:
(0)
Q&A:
(0)
4" Sch. 40 Surface Drain Inlet with Grate
Magnifying glass
Hover image to zoom
$51.44 each
In Stock
In Stock
Get 2 Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Size
4"
Product Highlight: Color
Black

Description

–
Use to drain excess water and direct it to a more water safe area such as a curb or gutters.

Features:
  • Product type: Grates
  • Material: Polypropylene
  • Color: Black

Specs

–
Material:

Polypropylene

Size:

4"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy