Apply to be a TradeMaster!
Main product image of 1/4" LH FPT x 1/4" MPT A2L Refrigerant Cylinder Adapter, R-32 and R-454B
Magnifying glass
Hover image to zoom

1/4" LH FPT x 1/4" MPT A2L Refrigerant Cylinder Adapter, R-32 and R-454B

Brand:
Navac
SKU:
F2010-NAVAC
Rating:
(0)
Q&A:
(0)
1/4" LH FPT x 1/4" MPT A2L Refrigerant Cylinder Adapter, R-32 and R-454B
Magnifying glass
Hover image to zoom
$10.70 each
In Stock
In Stock
Get 296 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Navac F2010 1/4" LH FPT × 1/4" MPT A2L Refrigerant Cylinder Adapter (R-32 and R-454B)

The F2010 is a genuine Navac OEM cylinder adapter designed to connect recovery and service equipment to refrigerant cylinders. With left-hand female pipe thread (FPT) and male pipe thread (MPT) ends, it provides a secure connection and compatibility with A2L refrigerants such as R-32 and R-454B.

What's in the Box
  • 1 × F2010 1/4" LH FPT × 1/4" MPT refrigerant cylinder adapter
Key Benefits & Features
  • OEM part engineered for reliable cylinder connections
  • Thread size: 1/4" LH FPT × 1/4" MPT
  • Designed to support A2L refrigerants including R-32 and R-454B
  • Durable construction suited for field service environments
Related Products

NAVAC A2L Refrigerant Cylinder Adapter, designed to seamlessly connect with any A2L refrigerant cylinder, including R-32 and R-454B. This adapter features a 1/4-inch SAE reverse-thread outlet that easily attaches to a standard 1/4-inch charging hose, ensuring a secure and efficient connection for A2L refrigeration needs.


Key Features:


  • A2L Class Refrigerants Compatibility: Works perfectly with all A2L refrigerant cylinders, such as R-32 and R-454B. Specifically designed with left-handed threads to distinguish from non-flammable A1 refrigerants, ensuring safety and compliance with industry standards.
  • Easy Identification: Features a double ring on the tightening knurl for easy identification of the left-handed connection, reducing the risk of incorrect attachment.
  • High-Quality Construction: Crafted from durable materials to withstand regular use and ensure a long service life.
  • No Depressor: Designed for maximum flow and straightforward operation.

Specs

–
Size:

1/4"

Product Type:

Adapter

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy