Apply to be a TradeMaster!
Main product image of Ultra Quiet Mini Split Condensate Pump, 33' Lift (100-240V)
Magnifying glass
Hover image to zoom

Ultra Quiet Mini Split Condensate Pump, 33' Lift (100-240V)

Brand:
Navac
SKU:
NCA10
Rating:
(1)
Q&A:
(0)
Ultra Quiet Mini Split Condensate Pump, 33' Lift (100-240V)
Magnifying glass
Hover image to zoom
$111.02 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-240V
Product Highlight: Warranty
1 Year Warranty

Description

–
Navac NCA10 Ultra-Quiet Mini-Split Condensate Pump, 33' Lift (100-240V)

The NCA10 is an ultra-quiet condensate pump designed for ductless mini-split systems. With a maximum lift of 33 feet and wide voltage compatibility (100-240V), it offers reliable condensate removal while maintaining low noise for indoor comfort.

What's in the Box
  • 1 × NCA10 ultra-quiet condensate pump
  • Installation accessories
Key Benefits & Features
  • Ultra-quiet operation for minimal disturbance
  • Maximum lift capacity of 33 feet
  • Compatible with ductless mini-split systems
  • Wide input voltage range: 100-240V
Why NCA10 Stands Out
  • Combines powerful lift with ultra-quiet performance
  • Supports a wide range of installation scenarios
Related Products

The NCA10 Mini-Split Mini Condensate Pump is a compact, ultra-quiet solution designed for efficient water removal with minimal noise, operating at just 21dB-comparable to rustling leaves. Featuring a durable diaphragm pump powered by a brushless DC motor, it offers reliable performance and long-lasting durability. Its clog-prevention system includes a cleanable and replaceable built-in filter with a large opening for optimal condensate flow, while the snap-on/off cover ensures easy installation and maintenance. The sleek, mini design allows it to fit discreetly inside units, and the included 5-foot vinyl tube and anti-siphon feature enhance convenience. Equipped with a highly reliable electrode water level sensor with three probes for overflow protection and a built-in LED indicator, the NCA10 provides advanced safety and user-friendly operation, making it an ideal choice for modern HVAC systems.

  • Power Supply: 100-240V/50-60 Hz
  • Flow Rate: 10.6 GPH
  • Max. Lift: 33 feet
  • Water Tank Capacity: 1.7 fl oz (50ml)
  • Noise Level at 1 meter: 21 dBA
  • Applicable Ambient Temperature: 32 - 122
  • Warranty: 1 Year

Specs

–
Product Type:

Condensate Pump

Hertz:

50/60

Flow Rate (GPH):

10.6

Warranty:

1 Year

Voltage:

100-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

Great Pump at a great price
Sean
Buena Park Ca
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy