Apply to be a TradeMaster!
Main product image of Ultra Quiet Mini Split Condensate Pump, 39' Lift (100-240V)
Magnifying glass
Hover image to zoom

Ultra Quiet Mini Split Condensate Pump, 39' Lift (100-240V)

Brand:
Navac
SKU:
NCB10
Rating:
(2)
Q&A:
(0)
Ultra Quiet Mini Split Condensate Pump, 39' Lift (100-240V)
Magnifying glass
Hover image to zoom
$111.02 each
In Stock
In Stock
Get 44 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-240V
Product Highlight: Warranty
1 Year Warranty

Description

–
Navac NCB10 Ultra-Quiet Mini-Split Condensate Pump - 39' Lift, 100-240V

Compact, quiet condensate pump for ductless and small air-handler applications. Universal input and strong lift make installs simple and reliable.

What's in the Box
  • 1 × NCB10 condensate pump (100-240V)
  • Mounting hardware and instructions
Key Benefits & Features
  • Up to 39' lift for flexible routing
  • Ultra-quiet operation suited for occupied spaces
  • Wide-range power input (100-240V)
Related Products

The NCB10 Mini-Split Condensate Pump combines performance, reliability, and a sleek design for modern HVAC systems. Featuring an ultra-quiet operation at just 21 dB, a durable diaphragm pump, and a brushless DC motor, it minimizes noise while ensuring longevity. Its built-in level and LED indicator simplify use, while a large water tank and reliable electrode water level sensor enhance efficiency and safety. Maintenance is easy with a snap-on/off pan and cover, and the compact, modern design integrates seamlessly with mainstream AC units. With energy-saving features and overflow protection, the NCB10 is a dependable, user-friendly condensate management solution.

  • Power Supply: 100-240V/50-60 Hz
  • Flow Rate: 10.6 GPH
  • Max. Lift: 39 feet
  • Water Tank Capacity: 6.7 fl oz (50ml)
  • Noise Level at 1 meter: 21 dBA
  • Applicable Ambient Temperature: 32 - 122
  • Warranty: 1 Year

Specs

–
Product Type:

Condensate Pump

Flow Rate (GPH):

10.6

Voltage:

100-240V

Warranty:

1 Year

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 2 reviews
2
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Terrible shipping

Part was exactly what I needed and worked perfectly but it took about 2 weeks to arrive with my order.
Mhart
Oklahoma
2 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy

The pump itself definitely works as described. However, the mount for the pump is a clip bracket that secures to a wall, the pump slides on to the clip bracket and that's how it mounts. It is extremely loose and not secure. Also very hard to level as bracket is loose. The cable that comes with the pump is also roughly 3' long, you almost always need to add wire to install this pump for most mini splits depending on where you decide to mount the pump and where the electrical hook up is. This pump is the cheapest you will find and it is definitely the cheapest for a reason. Buy the more expensive pump and save the headache of trying to make this design look decent and level which it unfortunately can't.
Sam
Baltimore, MD
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy