Shop Resideo Sale
Main product image of 3/4" Big Boy Evacuation Hose for 1/4" - 1/2" Fitting - Black (3')
Magnifying glass
Hover image to zoom

3/4" Big Boy Evacuation Hose for 1/4" - 1/2" Fitting - Black (3')

Brand:
Navac
SKU:
NH34AC
Rating:
(2)
Q&A:
(0)
3/4" Big Boy Evacuation Hose for 1/4" - 1/2" Fitting - Black (3')
Magnifying glass
Hover image to zoom
$85.70 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Color
Black
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Size
3/4"

Description

–
Navac NH34AC 3/4" Big Boy Evacuation Hose - 1/4" × 1/2" Fittings (Black, 3')

Heavy-duty evacuation hose with 3/4" bore and 1/4" × 1/2" fittings. Built for faster pull-downs in evacuation service.

What's in the Box
  • 1 × NH34AC hose (black, 3')
Key Benefits & Features
  • Large diameter reduces restriction
  • Durable crimp for long service life
Related Products

NAVAC Big Boy Evacuation Hoses are engineered for speed and efficiency. Boasting a large 3/4" diameter, the NH34AC optimizes evacuation and recovery processes. It features high-grade, low-permeation hoses, ensuring durable and reliable performance. The NH34AB includes heavy-duty gaskets, with additional ones provided to ensure continued excellence in service. It is 3' long with 1/4" to 1/2" fitting and is vacuum rated to 20 microns.

Specs

–
Length (Inches):

36"

Color:

Black

Connection Size:

3/4"

Product Type:

Hose

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Game Changer!!

These hoses are awesome! Super fast pull downs. I found i am able to pull deeper vacuums which means cleaner and quieter comps! Definitely worth it!
Tech03
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Hose

This is a great, flexible vacuum hose for fast evacuation.
dd
SD
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy