Shop Resideo Sale
Main product image of 3/8" Big Boy Evacuation Hose for 3/8" - 3/8" Fitting - Black (5')
Magnifying glass
Hover image to zoom

3/8" Big Boy Evacuation Hose for 3/8" - 3/8" Fitting - Black (5')

Brand:
Navac
SKU:
NH38BB
Rating:
(0)
Q&A:
(0)
3/8" Big Boy Evacuation Hose for 3/8" - 3/8" Fitting - Black (5')
Magnifying glass
Hover image to zoom
$57.60 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Color
Black
Product Highlight: Size
3/8"

Description

–
Navac NH38BB 3/8" Big Boy Evacuation Hose - 3/8" × 3/8" (Black, 5')

High-flow evacuation hose with 3/8" fittings both ends to reduce restriction and speed system pull-downs.

What's in the Box
  • 1 × NH38BB evacuation hose, 5' (3/8" × 3/8" )
Key Benefits & Features
  • Large internal diameter for faster evacuation
  • Heavy-duty crimp and durable jacket
  • Built for professional evacuation setups
Related Products

NAVAC Big Boy Evacuation Hoses are engineered for speed and efficiency. Boasting a large 3/8" diameter, the NH38BB optimizes evacuation and recovery processes. It features high-grade, low-permeation hoses, ensuring durable and reliable performance. The NH38BB includes heavy-duty gaskets, with additional ones provided to ensure continued excellence in service. It is 5' long with 3/8" to 3/8" fitting.

Specs

–
Length (Inches):

60"

Connection Size:

3/8"

Product Type:

Hose

Color:

Black

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy