Shop Resideo Sale
Main product image of Deluxe Mini-Split Tool Kit w/ Hex Key Set and Bag (NEF6L2, NTW1, NVR2, NTC6, NTC12, NTR14, NTD28, NFG1)
Magnifying glass
Hover image to zoom

Deluxe Mini-Split Tool Kit w/ Hex Key Set and Bag (NEF6L2, NTW1, NVR2, NTC6, NTC12, NTR14, NTD28, NFG1)

Brand:
Navac
SKU:
NKS3
Rating:
(0)
Q&A:
(0)
Deluxe Mini-Split Tool Kit w/ Hex Key Set and Bag (NEF6L2, NTW1, NVR2, NTC6, NTC12, NTR14, NTD28, NFG1)
Magnifying glass
Hover image to zoom
$850.91 each
In Stock
In Stock
Get 4 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The NKS3 tool kit carries all the essential tools you will need for working on mini-splits. The NEF6L2 Cordless Flaring Tool features quick accurate flaring and ultra-light at 2.9 lbs, allowing you to work in compact spaces with one-hand operation. The NTW1 Digital Torque Wrench with digital readout saves your torque settings and peak hold. The NVR2 Valve Core Removal Tool features a modern design with two sizes in one tool, and is designed for high-pressure refrigerants.

Leading Technology, Superior Quality, Best Experience. Empowering you to work smarter!


Kit Includes: 

  • (1) NEF6L2 Cordless Power Flaring Tool -  Lithium battery: 7.4V 2Ah 14.8Wh, Tube OD: 1/4", 3/8", 1/2", 5/8", 3/4"
  • (1) NTW1 Digital Torque Wrench -  3.1 - 62.7 ft-lb (4.2 - 85 N-m)
  • (1) NVR2 Valve Core Removal Tool - Vacuum related to 20 microns; For use with both 1/4" and 5/16" flare fittings
  • (1) NHK1 Hex Wrench Set - 30-Piece Hex Key Set; SAE: 7/250"-3/8" Metric: 0.7-10 mm
  • (1) NTC6 Tube Cutter - Tube OD 1/8" - 3/4"
  • (1) NTC12 Tube Cutter - Tube OD 1/8" - 1-1/4"
  • (1) NTR14 Internal/External Reamer - Tube OD 1/8" - 1-1/2"
  • (1) NTD28 Tube Deburrer - 2 spare blades included
  • (1) NFG1 Flare Gauge - Tube sizes: 1/4", 5/16", 3/8", 1/2", 5/8", 3/4"

Specs

–
Product Type:

Tool Kit

Battery Type:

Rechargeable Lithium Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


8 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy