Apply to be a TradeMaster!
Main product image of 1/4" to 3/4" OD Flare Gauge (1/4", 5/16", 3/8", 1/2", 5/8", 3/4")
Magnifying glass
Hover image to zoom

1/4" to 3/4" OD Flare Gauge (1/4", 5/16", 3/8", 1/2", 5/8", 3/4")

Brand:
Navac
SKU:
NFG1
Rating:
(1)
Q&A:
(0)
1/4" to 3/4" OD Flare Gauge (1/4", 5/16", 3/8", 1/2", 5/8", 3/4")
Magnifying glass
Hover image to zoom
$22.00 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16", 3/8", 1/2", 5/8", 3/4"

Description

–
Navac NFG1 1/4" to 3/4" OD Flare Gauge

The NFG1 is a professional-grade flare gauge designed to verify the accuracy of copper tubing flares in HVAC/R systems. Covering sizes from 1/4" to 3/4" OD, it ensures consistent flare quality and helps technicians reduce leaks and call-backs during installations and repairs.

What's in the Box
  • 1 × NFG1 flare gauge (supports 1/4", 5/16", 3/8", 1/2", 5/8", and 3/4" OD sizes)
Key Benefits & Features
  • Accurately checks flare dimensions to meet industry standards
  • Covers a wide range of tubing sizes from 1/4" to 3/4" OD
  • Lightweight, compact design makes it easy to carry in the field
  • Helps ensure leak-free connections for HVAC/R systems
Related Products

1/4" to 3/4" OD Flare Gauge (1/4", 5/16", 3/8", 1/2", 5/8", 3/4")

For precise measurement of tube flare, perfect for tube sizes: 1/4", 5/16", 3/8", 1/2", 5/8", 3/4"

Specs

–
Product Type:

Flare Gauge

Size:

1/4"

5/16"

3/8"

1/2"

5/8"

3/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" to 3/4" OD Flaring Tool, (1/4", 5/16", 3/8", 1/2", 5/8", 3/4")
SKU: NTF66
Navac

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works well for tube flaring.

This gauge helped me to determine if my flare was too small. I only used it to make about 4 flares so far, but I had one that was too small (passed through to hole), and by redoing the bad one I had no leaks. None of my flares were small enough that they passed through the wider part of the gauge hole but were stopped by the inner bevel, which would indicate that they were too large, but they worked just fine anyway.
part timer
Minnesota
1 years ago
Was this review helpful to you?