Apply to be a TradeMaster!
Main product image of 3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R22/410A/134a/404A Refrigerants
Magnifying glass
Hover image to zoom

3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R22/410A/134a/404A Refrigerants

Brand:
Navac
SKU:
NMG11A
Rating:
(0)
Q&A:
(0)
3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R22/410A/134a/404A Refrigerants
Magnifying glass
Hover image to zoom
$89.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/8"
Product Highlight: Refrigerant Type
R-410A, R-22, R-134A, R-404A
Product Highlight: Connection Size
3/18" Connection
Product Highlight: OD
3-1/8"
Product Highlight: Material
Brass

Description

–
Navac NMG11A 3-1/8" OD Pro Series Manifold Gauge (R22/R410A/R134a/R404A)

Brass-body gauge for Pro Series manifolds, calibrated for legacy refrigerants including R22 and R410A.

What's in the Box
  • 1 × NMG11A gauge
Key Benefits & Features
  • Brass body for long-term durability
  • Large, readable 3-1/8" dial
Related Products

Meet the Pro Manifold Gauge - your straightforward, reliable companion for pressure measurement. Built tough with a brass body and needle valve, it ensures durability and efficiency for a better work experience. Its large dial, color-coded for easy reading, and precision pressure gauge makes it a practical choice for professionals. The gauge comes with user-friendly features like glow-in-the-dark elements, hose holders, and a hanging hook. Also purchase the rubber boot NMGB1 (Sold separately) for added protection, safeguarding your investment against accidental bumps and knocks.

Specs

–
Size:

3-1/8"

Refrigerant Type:

R-410A

R-22

R-134A

R-404A

Connection Size:

3/18"

OD:

3-1/8"

Material:

Brass

Product Type:

Manifold Gauge

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy