Apply to be a TradeMaster!
Main product image of 3-1/8" OD Pro Plus Manifold Gauge, Aluminum Body, for R134a/404A/410A Refrigerants
Magnifying glass
Hover image to zoom

3-1/8" OD Pro Plus Manifold Gauge, Aluminum Body, for R134a/404A/410A Refrigerants

Brand:
Navac
SKU:
N2A4E
Rating:
(0)
Q&A:
(0)
3-1/8" OD Pro Plus Manifold Gauge, Aluminum Body, for R134a/404A/410A Refrigerants
Magnifying glass
Hover image to zoom
$125.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/8"
Product Highlight: Refrigerant Type
R-410A, R-404A, R-134A
Product Highlight: Material
Aluminum
Product Highlight: Connection Size
3/18" Connection
Product Highlight: OD
3-1/8"

Description

–
Navac N2A4E 3-1/8" OD Pro Plus Manifold Gauge - Aluminum Body (R134a/404A/410A)

Pro Plus series manifold gauge with an aluminum body for durability and clear, precise readings across R134a, R404A, and R410A service.

What's in the Box
  • 1 x N2A4E Pro Plus manifold gauge
Key Benefits & Features
  • 3-1/8" dial face for visibility
  • Aluminum body for rugged field use
  • Calibrated for R134a, R404A, R410A
Related Products

Incorporating the latest ergonomic research and advanced design, this manifold gauge is easy to use and delivers high precision with Class 1.0 accuracy. The integrated, impact-resistant body design provides additional protection. With 1/4 turn ball valve handle and easy folding hook design, it is easy to use and carry.

Specs

–
Size:

3-1/8"

Refrigerant Type:

R-410A

R-404A

R-134A

Material:

Aluminum

Connection Size:

3/18"

OD:

3-1/8"

Product Type:

Manifold Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy