Apply to be a TradeMaster!
Main product image of 3-1/8" Impact Resistant Boots for Pro Manifold Gauge (Set of 2)
Magnifying glass
Hover image to zoom

3-1/8" Impact Resistant Boots for Pro Manifold Gauge (Set of 2)

Brand:
Navac
SKU:
NMGB1
Rating:
(0)
Q&A:
(0)
3-1/8" Impact Resistant Boots for Pro Manifold Gauge (Set of 2)
Magnifying glass
Hover image to zoom
$20.60 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
3-1/8"
Product Highlight: Size
3-1/8"
Product Highlight: Connection Size
3/18" Connection

Description

–
Navac NMGB1 3-1/8" Impact-Resistant Boots - Set of 2

Protective boots designed for Pro Series manifold gauges. Provides added impact resistance for rough jobsite conditions.

What's in the Box
  • 2 × NMGB1 impact-resistant boots
Key Benefits & Features
  • Durable, impact-resistant material
  • Protects gauges from drops and damage
  • Easy installation and removal
Related Products

Rubber impact resistant boots for Pro Manifold Gauges

Specs

–
OD:

3-1/8"

Size:

3-1/8"

Connection Size:

3/18"

Product Type:

Manifold Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy