Apply to be a TradeMaster!
Main product image of 3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R454B/32/410A/22 Refrigerants
Magnifying glass
Hover image to zoom

3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R454B/32/410A/22 Refrigerants

Brand:
Navac
SKU:
NMG12A
Rating:
(3)
Q&A:
(0)
3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R454B/32/410A/22 Refrigerants
Magnifying glass
Hover image to zoom
$89.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Size
3-1/8"
Product Highlight: Refrigerant Type
R-410A, R-454B, R-32, R-22
Product Highlight: Connection Size
3/18" Connection
Product Highlight: OD
3-1/8"

Description

–
Navac NMG12A 3-1/8" OD Pro Series Manifold Gauge (R454B/R32/R410A/R22)

Brass-body manifold gauge designed for accuracy and durability. Calibrated for A2L and legacy refrigerants.

What's in the Box
  • 1 × NMG12A Pro Series manifold gauge
Key Benefits & Features
  • Brass body for rugged service
  • 3-1/8" face for readability
  • Supports R454B, R32, R410A, R22
Related Products

Meet the Pro Manifold Gauge - your straightforward, reliable companion for pressure measurement. Built tough with a brass body and needle valve, it ensures durability and efficiency for a better work experience. Its large dial, color-coded for easy reading, and precision pressure gauge makes it a practical choice for professionals. The gauge comes with user-friendly features like glow-in-the-dark elements, hose holders, and a hanging hook. Also purchase the rubber boot NMGB1 (Sold separately) for added protection, safeguarding your investment against accidental bumps and knocks.

Specs

–
Material:

Brass

Size:

3-1/8"

Refrigerant Type:

R-410A

R-454B

R-32

R-22

Product Type:

Manifold Gauge

Connection Size:

3/18"

OD:

3-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

High Side Manifold Head for Pro Manifold & Pro Plus Manifold Gauges, R22/410A/134a/404A
SKU: NMH11H
Navac

Product Reviews

3 out of 3 reviews
67% would recommend this product
3
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good Back Up

Hanger Snapped After A Few Weeks But Overall Not Bad, Good BACK Up Set.
J.J.
Minnesota
2 months ago
Was this review helpful to you?

Junk

They already are in the garbage acter a little over a year.. bent knob ob high side somehow. waste of money don't buy
69
Pennsylvania
6 months ago
Was this review helpful to you?

New R32 454 B

Perfect for the new refrigerants!
Johnny Holmes
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy