Shop Resideo Sale
Main product image of 3-1/8" OD Pro Plus Manifold Gauge, Aluminum Body, for R32/454B/22 Refrigerants
Magnifying glass
Hover image to zoom

3-1/8" OD Pro Plus Manifold Gauge, Aluminum Body, for R32/454B/22 Refrigerants

Brand:
Navac
SKU:
N2A4C
Rating:
(1)
Q&A:
(0)
3-1/8" OD Pro Plus Manifold Gauge, Aluminum Body, for R32/454B/22 Refrigerants
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/18" Connection
Product Highlight: Size
3-1/8"
Product Highlight: Refrigerant Type
R-454B, R-32, R-22
Product Highlight: Material
Aluminum
Product Highlight: OD
3-1/8"

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.


Navac N2A4C 3-1/8" OD Pro Plus Manifold Gauge (Aluminum Body) for R32/454B/22

The N2A4C is a Pro Plus analog manifold gauge featuring a lightweight, durable aluminum body and a large 3-1/8" dial for clear visibility. Designed for HVAC/R professionals, it provides accurate readings for R32, R454B, and R22 refrigerants, supporting modern system requirements including A2L refrigerants.


Incorporating the latest ergonomic research and advanced design, this manifold gauge is easy to use and delivers high precision with Class 1.0 accuracy. The integrated, impact-resistant body design provides additional protection. With 1/4 turn ball valve handle and easy folding hook design, it is easy to use and carry.


What's in the Box

  • 1 × N2A4C Pro Plus manifold gauge (3-1/8" OD, aluminum body)

Key Benefits & Features

  • Durable aluminum construction ensures long-term use
  • Large 3-1/8" dial provides precise, easy-to-read measurements
  • Supports multiple refrigerants including R32, R454B, and R22
  • Engineered for daily professional HVAC/R service

Why N2A4C Stands Out

  • Offers compatibility with newer A2L refrigerants such as R32 and R454B
  • Provides professional-level accuracy and durability in the field
  • Lightweight aluminum body reduces fatigue while maintaining strength

Related Products

Specs

–
Connection Size:

3/18"

Size:

3-1/8"

Refrigerant Type:

R-454B

R-32

R-22

Material:

Aluminum

OD:

3-1/8"

Product Type:

Manifold Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy these

great gague set, well built
Brian
Rochester, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy