Apply to be a TradeMaster!
Main product image of Dual Stage Vacuum Pump, Pro Series (5 CFM)
Magnifying glass
Hover image to zoom

Dual Stage Vacuum Pump, Pro Series (5 CFM)

Brand:
Navac
SKU:
NP5DP
Rating:
(1)
Q&A:
(1)
Dual Stage Vacuum Pump, Pro Series (5 CFM)
Magnifying glass
Hover image to zoom
$327.00 each
In Stock
In Stock
Get 12 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Air Flow Capacity (CFM)
5 CFM
Product Highlight: Amperage
4.3 Amps
Product Highlight: Stages
2

Description

–
Navac NP5DP Dual-Stage Vacuum Pump - Pro Series, 5 CFM

Pro Series dual-stage vacuum pump delivering 5 CFM airflow for reliable evacuation on residential and light commercial systems.

What's in the Box
  • 1 × NP5DP dual-stage vacuum pump
Key Benefits & Features
  • Dual-stage design for deeper vacuums
  • 5 CFM capacity balances speed and portability
  • Field-ready housing with easy handling
Related Products

The NP5DP dual-stage vacuum pump features twin cylinder for high ultimate vacuum, integrated cylinder structure for high performance and reliability and forced oil circulation for improved efficiency and durability.

Specs

–
Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

5

Voltage:

115V

Amperage:

4.3

Hertz:

60

Ultimate Vacuum:

15 microns

Stages:

2

Inlet Size:

3/8"

1/4"

1/2"

Inlet Type:

Flare

Horse Power:

3/4

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

Works amazing for the price and for it being 5 cfm, it pulled to 400 microns in 15 minutes.
Wally
Ohio
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this pump meet A2L refrigerant compliance?

Asked by ? 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. No, this is not A2L compliant. For an alternative model that is compatible with A2L please see SKU: NP7DP2 - https://www.supplyhouse.com/Navac-NP7DP2-Dual-Stage-Vacuum-Pump-Pro-Series-7-CFM

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy