Apply to be a TradeMaster!
Main product image of Pro Series Rapid Evacuation Kit with Vacuum Gauge, Valve Core Removal Tools, and Hose (1/2" to 1/4" Fitting)
Magnifying glass
Hover image to zoom

Pro Series Rapid Evacuation Kit with Vacuum Gauge, Valve Core Removal Tools, and Hose (1/2" to 1/4" Fitting)

Brand:
Navac
SKU:
NEVK3
Rating:
(3)
Q&A:
(0)
Pro Series Rapid Evacuation Kit with Vacuum Gauge, Valve Core Removal Tools, and Hose (1/2" to 1/4" Fitting)
Magnifying glass
Hover image to zoom
$381.00 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–

Navac NEVK3 Pro Series Rapid Evacuation Kit - 1/2" to 1/4" 

Comprehensive evacuation kit featuring a vacuum gauge, valve core removal tools, and a 1/2" to 1/4" hose setup. Designed to reduce flow restrictions and verify pull-down performance.

The Navac NEVK3 Pro Series Rapid Evacuation Kit combines precision, durability, and high performance for efficient HVAC evacuation. It features the NMV1 Micron Vacuum Gauge, two versatile NVR1 Valve Core Removal Tools, and the NHB2 Big Boy High-flow 6-foot evacuation hose to ensure fast, reliable system evacuation.

Product Features:

NMV1 Micron Vacuum Gauge

  • High-precision Pirani vacuum sensor
  • Large backlit display for easy reading
  • Audible buzzing alert
  • Ergonomic design for comfort and control

Two NVR1 Valve Core Removal Tools

  • Compatible with 1/4" and 5/16" flare fittings
  • Suitable for high-pressure refrigerants including R410a
  • Durable metal handle
  • Vacuum rated to 20 microns

NHB2 Big Boy High-Flow 6' Evacuation Hose

  • 1/2" diameter for rapid evacuation
  • 3200 psi burst pressure and 640 psi working pressure
  • 4-layer construction minimizes permeation
  • Vacuum rated to 20 microns

NHB1 Big Boy High-Flow Evacuation Hose, 6' Long

  • Same high-flow 1/2" diameter design
  • Same high burst and working pressure ratings
  • 4-layer construction for durability and low permeation
  • Vacuum rated to 20 microns

What's in the Box

  • Vacuum gauge
  • Valve core removal tools
  • Evacuation hose assembly (1/2" to 1/4" fittings)

Key Benefits & Features

  • Measures evacuation progress via integrated gauge
  • Core removal tools help increase flow rates
  • Built for daily pro-level service

Related Products

Specs

–
Product Type:

Evacuation Kit

Vacuum Gauge

Removal Tool

Evacuation Hose

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.67 out of 3 reviews
50% would recommend this product
2.67
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Everything is quality

Not blue hose but the lines are 2nd best out there. Crts are great. Got down to 102 microns in 10 minutes.
Bonezey
NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Core removers are the problem.....

First off the core removers adapter for 5/16 is useless when the core extractor cannot reach the core. Secondly the core removers core holder broke on the 3rd use and the second not long after. The hoses and micron gauge are the only worthwhile things in this kit.
Jays82
Chicago, Illinois
2 years ago
Was this review helpful to you?

The product is the bad Quality

I used the kit 4 time and the 2 valve core release it was damage.
Hvac Technician
Florida
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy