Apply to be a TradeMaster!
Main product image of Cordless Vacuum Pump, BreakFree Series (6 CFM)
Magnifying glass
Hover image to zoom

Cordless Vacuum Pump, BreakFree Series (6 CFM)

Brand:
Navac
SKU:
NP6DLM
Rating:
(0)
Q&A:
(0)
Cordless Vacuum Pump, BreakFree Series (6 CFM)
Magnifying glass
Hover image to zoom
$1,239.38 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Air Flow Capacity (CFM)
6 CFM
Product Highlight: Stages
2

Description

–
Navac NP6DLM Cordless Vacuum Pump, BreakFree Series, 6 CFM

The NP6DLM is a cordless vacuum pump designed for portability and performance. Part of Navac's BreakFree Series, it delivers a 6 CFM capacity with no cord management required-ideal for rooftops, tight spaces, and mobile service applications.

What's in the Box
  • 1 x NP6DLM cordless vacuum pump
Key Benefits & Features
  • Cordless operation for maximum jobsite mobility
  • 6 CFM capacity covers most residential and light commercial service jobs
  • BreakFree Series design eliminates cord hassle in the field
  • Compact and rugged build for daily use
Related Products

NOTE: Battery not included with Pump. Battery purchased separately.


The NAVAC NP6DLM Cordless Vacuum Pump from the BreakFree Series gives HVAC professionals the freedom of cordless operation with exceptional performance. This latest model offers a higher flow rate of 6 CFM, making it suitable for a broader range of applications. With its dual-stage pump design, the NP6DLM delivers a deep vacuum down to 15 microns. Utilize power management optimization and its high-performance lithium battery, the pump can run up to an hour of continuous operation. It also features a check valve, isolation valve, gas ballast, and lifting hook for added convenience.


  • Power Supply: 18V, 9Ah
  • Flow Rate: 6 CFM
  • Ultimate Vacuum: 15 micron
  • Pump Design: Dual-Stage, DC Motor
  • Motor Power: 1/2 HP
  • Inlet Port: 1/4" , 3/8" , 1/2" Flare
  • Oil Capacity: 14.1 oz
  • Dimension: 14 x 5 x 10 in
  • Weight: 21.2 lbs (no battery)
  • Warranty: 2 Years

Specs

–
Air Flow Capacity (CFM):

6

Warranty:

2 Year

Product Type:

Vacuum Pump

Stages:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy