Apply to be a TradeMaster!
Main product image of Dual Stage Smart Vacuum Pump, Master Series (8 CFM)
Magnifying glass
Hover image to zoom

Dual Stage Smart Vacuum Pump, Master Series (8 CFM)

Brand:
Navac
SKU:
NP8DS
Rating:
(0)
Q&A:
(0)
Dual Stage Smart Vacuum Pump, Master Series (8 CFM)
Magnifying glass
Hover image to zoom
$712.34 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Inlet Size
1/4", 3/8", 1/2"
Product Highlight: Stages
2
Product Highlight: Inlet Type
Flare
Product Highlight: Air Flow Capacity (CFM)
8 CFM

Description

–
Navac NP8DS Dual-Stage Smart Vacuum Pump, Master Series, 8 CFM

The NP8DS is a professional-grade dual-stage smart vacuum pump from Navac's Master Series, delivering 8 CFM airflow for fast, reliable evacuation on residential and commercial HVAC/R systems. Equipped with smart digital controls and a built-in micron gauge, it provides accurate, real-time performance monitoring while reducing technician workload in the field.

NAVAC introduces the world's first vacuum pump with oil heath test function, NP8DSV. Designed with professional technicians in mind, it offers a powerful 8 CFM dual-stage performance and an impressive 15-micron ultimate vacuum. The one-click oil health test function allows users to quickly assess oil condition, providing a measurable solution so that oil is only changed when needed. The pump seamlessly integrates with the NMV1S Bluetooth vacuum gauge, providing real-time system vacuum readings displayed on the pump and in myNAVAC App. With user-friendly features like automated decay testing, preset vacuum targets, and a built-in solenoid valve for vacuum preservation, this pump is designed for " set it and forget it" convenience. Reliable, efficient, and easy to use, the NP8DSV sets a new standard in system evacuation, helping you save time, reduce costs, and deliver precise, effective evacuations every time.


  • Power Supply: 115V/60 Hz
  • Flow Rate: 8 CFM
  • Ultimate Vacuum: 15 micron
  • Pump Design: Dual-Stage, AC Motor
  • Motor Power: 3/4 HP
  • Inlet Port: 1/4" , 3/8" , 1/2" Flare
  • Oil Capacity: 17.6 oz
  • Dimension: 13.955.0911.74 in
  • Weight: 28.6 lbs
  • Warranty: 2 Years

What's in the Box
  • 1 x NP8DS dual-stage smart vacuum pump
  • Built-in digital control panel with micron display
  • Power cord and operating manual
Key Benefits & Features
  • Dual-stage design delivers deeper, faster vacuum performance
  • 8 CFM airflow capacity ideal for medium-to-large HVAC/R systems
  • Integrated micron gauge provides accurate, real-time vacuum readings
  • Smart digital interface with programmable features improves efficiency
  • Rugged Master Series construction ensures professional reliability
Why NP8DS Stands Out
  • Smart technology streamlines evacuation and reduces manual oversight
  • Balances strong airflow with precision digital monitoring
  • Trusted by HVAC/R technicians for medium-to-large system service
Related Products

Specs

–
Inlet Size:

1/4"

3/8"

1/2"

Stages:

2

Inlet Type:

Flare

Air Flow Capacity (CFM):

8

Product Type:

Vacuum Pump

Ultimate Vacuum:

15 microns

Oil Capacity (fl. oz.):

17.6

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy