Apply to be a TradeMaster!
Main product image of Dual Stage Smart Vacuum Pump w/ Vacuum Gauge, Master Series (8 CFM)
Magnifying glass
Hover image to zoom

Dual Stage Smart Vacuum Pump w/ Vacuum Gauge, Master Series (8 CFM)

Brand:
Navac
SKU:
NP8DSV
Rating:
(0)
Q&A:
(0)
Dual Stage Smart Vacuum Pump w/ Vacuum Gauge, Master Series (8 CFM)
Magnifying glass
Hover image to zoom
$953.79 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Inlet Size
1/4", 3/8", 1/2"
Product Highlight: Inlet Type
Flare
Product Highlight: Stages
2

Description

–

Navac NP8DSV Dual-Stage Smart Vacuum Pump w/ Vacuum Gauge - Master Series, 8 CFM

Smart 8 CFM Master Series pump with integrated vacuum gauge for precise evacuation feedback and efficient system dry-down.

NAVAC introduces the world's first vacuum pump with oil heath test function, NP8DSV. Designed with professional technicians in mind, it offers a powerful 8 CFM dual-stage performance and an impressive 15-micron ultimate vacuum. The one-click oil health test function allows users to quickly assess oil condition, providing a measurable solution so that oil is only changed when needed. The pump seamlessly integrates with the NMV1S Bluetooth vacuum gauge, providing real-time system vacuum readings displayed on the pump and in myNAVAC App. With user-friendly features like automated decay testing, preset vacuum targets, and a built-in solenoid valve for vacuum preservation, this pump is designed for "set it and forget it" convenience. Reliable, efficient, and easy to use, the NP8DSV sets a new standard in system evacuation, helping you save time, reduce costs, and deliver precise, effective evacuations every time.

  • Power Supply: 115V/60 Hz
  • Flow Rate: 8 CFM
  • Ultimate Vacuum: 15 micron
  • Pump Design: Dual-Stage, AC Motor
  • Motor Power: 3/4 HP
  • Inlet Port: 1/4", 3/8", 1/2" Flare
  • Oil Capacity: 17.6 oz
  • Vacuum Gauge: NMV1S Vacuum Gauge
  • Weight: 28.6 lbs
  • Warranty: 2 Years

What's in the Box

  • 1 × NP8DSV dual-stage smart vacuum pump (8 CFM)

Key Benefits & Features

  • Integrated vacuum gauge for live micron readings
  • Smart control for reliable, deep vacuums
  • Master Series build quality

Related Products

Specs

–
Product Type:

Vacuum Pump

Inlet Size:

1/4"

3/8"

1/2"

Inlet Type:

Flare

Oil Capacity (fl. oz.):

17.6

Ultimate Vacuum:

15 microns

Warranty:

2 Year

Stages:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy