Shop Limited Time Deals
Main product image of Brushless Dual-Cylinder Recovery Unit w/ Digital Display, DC, Master Series & Smart Refrigerant Scale (220 lb. Capacity)
Magnifying glass
Hover image to zoom

Brushless Dual-Cylinder Recovery Unit w/ Digital Display, DC, Master Series & Smart Refrigerant Scale (220 lb. Capacity)

Brand:
Navac
SKU:
NRDD-NRS2A
Rating:
(0)
Q&A:
(0)
Brushless Dual-Cylinder Recovery Unit w/ Digital Display, DC, Master Series & Smart Refrigerant Scale (220 lb. Capacity)
Magnifying glass
Hover image to zoom
$1,381.34 each
In Stock
In Stock
Get 20 Thu, Jun 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The NRDD-NRS2A package includes the Brushless Dual-Cylinder Recovery Unit w/ Digital Display, DC, Master Series (NRDD) and the Smart Refrigerant Scale (220 lb. Capacity) (NRS2A).

Package Includes:

(1) NRDD: Brushless Dual-Cylinder Recovery Unit w/ Digital Display, DC, Master Series

High-performance refrigerant recovery unit featuring a brushless DC motor, dual-cylinder design, and large backlit display. The NRDD delivers efficient, reliable recovery for HVAC/R professionals.


The NRDD recovery unit features a Brushless DC Motor making it lightweight and much more efficient, a large backlit display, twin cylinder design with 2-row oversized condenser, oil free compressor and self-purging functionality. The NRDD recovery unit is suitable for all commonly used refrigerants making it the ideal recovery unit


Product Specifications

  • Refrigerant Type: Category lll: R-12,R-134a,R-401C,R-500 Category lV: R-22,R-401A,R-401B,R-402B,R-407C,R-408A,R-409A,R-411A,R-411B,R-412A,R-502,R-509 Category V: R-402A,R-404A,R-407A,R-407B,R-410A,R-507
  • Power Supply: 115V/60Hz
  • FLA: 11A
  • Motor: 1HP
  • Max Current Draw: 12A
  • Compressor: Oil-less, Air-cooled, Piston style
  • Automatic Safety Shut Off: 558 psi/38.5 bar
  • Dimension: 14.5"x9.9"x11.7"
  • Weight: 25.4lbs
  • Warranty: 3 years


What's in the Box

  • 1 × NRDD recovery unit

Key Benefits & Features

  • Brushless DC motor provides fast, efficient recovery
  • Twin-cylinder design improves performance
  • Backlit digital display for clear operation
  • Oil-free compressor with self-purge function
  • Power: 115V/60Hz

Related Products

(1) NRS2A: Smart Refrigerant Scale (220 lb. Capacity)

The NRS2A is a smart refrigerant scale designed for accurate, high-capacity measurement during charging and recovery. With a 220 lb load capacity, it supports a wide range of HVAC/R service applications while keeping workflows efficient and precise.

What's in the Box

  • 1 × NRS2A smart refrigerant scale

Key Benefits & Features

  • Smart functionality for precise charge and recovery tracking
  • Large capacity accommodates cylinders up to 220 lb
  • Clear digital readout designed for easy visibility in the field
  • Durable, portable design for daily HVAC/R service use

Related Products

The NRS2A Smart Refrigerant Scale delivers precision and convenience for refrigerant charging and recovery tasks. Compatible with the myNAVAC app and the NSV1 smart valve, it offers wireless Bluetooth connectivity for seamless integration and automatic operation. Built with a lightweight magnesium alloy weighing platform, the scale is highly durable yet weighs only 3.3 lbs, making it easy to transport with its integrated handle design. It provides precise measurements with 0.05% accuracy and low latency for real-time readings. The impact-resistant design and auto power-off feature ensure reliability and efficiency, making the NRS2A an essential tool for HVAC professionals.

  • Maximum load: 220 lbs (100 kg)
  • Accuracy: 0.05% F.S
  • Resolution and units: 0.2 oz
  • Battery type: 4xAA (Scale) / 4xAAA (Handheld)
  • Battery Operating Time: Handheld device: 65 hours typical alkaline (backlight off) / Scale: 150 hours of typical alkaline
  • Weight: 3.3 lbs (1.49Kg)
  • Accessory: Carry bag
  • Warranty: 1 Year

Specs

Battery Type:

AA

Power Supply:

60 Hz

115V

Product Type:

Scale

Refrigerant Recovery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy