Apply to be a TradeMaster!
Main product image of Wireless Bluetooth Refrigerant Scale with Large Weighing Platform
Magnifying glass
Hover image to zoom

Wireless Bluetooth Refrigerant Scale with Large Weighing Platform

Brand:
Navac
SKU:
NRS3I01
Rating:
(0)
Q&A:
(0)
Wireless Bluetooth Refrigerant Scale with Large Weighing Platform
Magnifying glass
Hover image to zoom
$332.00 each
In Stock
In Stock
Get 1 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–

Navac NRS3I01 Wireless Bluetooth Refrigerant Scale - Large Platform

Bluetooth-enabled refrigerant scale with an oversized platform for stability and easy cylinder placement. Designed for accurate charging and recovery workflows.

The NAVAC NRS3i01 Bluetooth wireless electronic refrigerant scale is designed and reinforced with advanced technology, providing more precise and portable refrigerant charging technology. Through the Bluetooth connection between handheld device and electronic charging scale, you can perform other tasks while charging. While real-time refrigerant charge is transmitted to the handheld device, it will buzz when the charge is within 2 oz of the setting, and alert the operator to stop the charging once the setting is reached. The magnesium alloy weighing pan and ergonomic, one-piece, portable design make it lighter and easier to carry.

Product Specifications:

  • Range: 265 lbs
  • Resolution: 0.35 oz
  • Accuracy: 0.05%
  • Power: (4) AA, (4) AAA
  • Dimension: 10.26" x 12.26"
  • Weight: 10.3
  • Warranty: 1 year

Includes:

  • E-scale (scale plate and hand held device)
  • User manual
  • (4) 1.5V'AA'alkaline batteries
  • (4)1.5V'AAA' alkaline batteries

What's in the Box

  • 1  NRS3I01 wireless scale

Key Benefits & Features

  • Bluetooth connectivity for remote readouts
  • Large platform improves cylinder stability
  • Installer-friendly interface

Related Products


NVR2 Valve Core Removal Tool

NH34AB Evacuation Hose (3')

NRDC4M Recovery Unit

Specs

–
Product Type:

Refrigerant Scale

Includes:

Bluetooth

Batteries

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy