Apply to be a TradeMaster!
Main product image of Bluetooth Psychrometer w/ Digital Display
Magnifying glass
Hover image to zoom

Bluetooth Psychrometer w/ Digital Display

Brand:
Navac
SKU:
NSH1
Rating:
(0)
Q&A:
(0)
Bluetooth Psychrometer w/ Digital Display
Magnifying glass
Hover image to zoom
$144.00 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
Navac NSH1 Bluetooth Psychrometer w/ Digital Display

Bluetooth-enabled psychrometer with integrated display for quick humidity and temperature readings during airflow and comfort diagnostics.

What's in the Box
  • 1 x NSH1 Bluetooth psychrometer
Key Benefits & Features
  • Digital readout for instant measurements
  • Bluetooth for connected data logging
  • Compact, field-ready design
Related Products

The NSH1 Bluetooth Psychrometer offers reliable and precise humidity measurement for HVAC applications. Compatible with the myNAVAC app and A2L refrigerants, it provides the flexibility of wireless connectivity or standalone use with a large, easy-to-read digital display. The psychrometer simultaneously displays key psychrometric data points, including dry bulb, wet bulb, dew point, relative humidity, absolute humidity, and enthalpy, ensuring comprehensive insights for diagnostics. Its high-accuracy sensor delivers fast and reliable readings, while the intuitive one-button operation and easy-to-switch knob simplify use. Equipped with a rechargeable lithium battery lasting up to 150 hours and an optional auto power-off feature, the NSH1 combines accuracy, convenience, and durability for a dependable solution.

Specs

–
Product Type:

Psychrometer

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy