Apply to be a TradeMaster!
Main product image of Bluetooth Pressure Probe w/ Digital Display
Magnifying glass
Hover image to zoom

Bluetooth Pressure Probe w/ Digital Display

Brand:
Navac
SKU:
NSP1
Rating:
(1)
Q&A:
(0)
Bluetooth Pressure Probe w/ Digital Display
Magnifying glass
Hover image to zoom
$144.00 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
Navac NSP1 Bluetooth Pressure Probe w/ Digital Display

Wireless, app-ready pressure probe designed for quick, accurate diagnostics. The onboard digital screen gives instant readings; Bluetooth connectivity supports connected workflows.

What's in the Box
  • 1 x NSP1 Bluetooth pressure probe
Key Benefits & Features
  • Digital display for clear, fast checks
  • Bluetooth connectivity for data logging
  • Compact profile for tight-space access
Related Products

The NSP1 Bluetooth Pressure Probe is a versatile tool for precise pressure measurements in HVAC applications. Compatible with the myNAVAC App and A2L refrigerants, it offers the flexibility of wireless connectivity or standalone operation with its large, easy-to-read digital display. The probe features a high-accuracy piezoelectric sensor for quick and reliable readings and a simple one-button operation for ease of use. Smart functions such as VSAT/LSAT calculations on myNAVAC App, simultaneous pressure and temperature display, and pressure decay testing through the app enhance diagnostic capabilities. Built for convenience, the NSP1 includes a rechargeable lithium battery with up to 150 hours of life, an auto power-off option, and an easy-to-switch knob for use on high (HP) or low (LP) sides.

  • Measurement Range: -29.0 inHg to 725 psi
  • Maximum Overload Pressure: 1087psi (7500kPa)
  • Accuracy: +/-0.5% of full range
  • Resolution: 0.01 psi
  • Sensor Type: Ceramic pressure sensor
  • Bluetooth Range: 164ft (50m)
  • Power Supply: Rechargeable 1200mAh Lithium Battery. For the best charging experience, please use the provided cable, or USB-A to USB-C cables.
  • Rechargeable Battery Operating Time: Screen off: >200h; Screen on: >40h
  • Unit Weight: 7.6oz (215g)
  • Accessory: Carry bag
  • Wireless Frequency: 2.4 GHz
  • Auto Power Off (APO): 2 hours (can be disabled)
  • Minimum Device Requirement: BLE4.0 or above, Android 7.0.0 or above, Apple iOS 12.0 or above
  • Warranty: 1 Year

Specs

–
Warranty:

1 Year

Product Type:

Pressure Probe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good basic pressure gauge.

This gauge works very well. The bluetooth and App make pressure testing a snap. It is nice to also have a readout screen on the gauge, unlike some of the App only gauges.
Eddyde
Upstate NY
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy