Apply to be a TradeMaster!
Main product image of Nexus Digital Manifold Gauge, Bluetooth-Enabled
Magnifying glass
Hover image to zoom

Nexus Digital Manifold Gauge, Bluetooth-Enabled

Brand:
Navac
SKU:
NX1
Rating:
(1)
Q&A:
(0)
Nexus Digital Manifold Gauge, Bluetooth-Enabled
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–

Navac NX1 NEXUS Digital Manifold Gauge (Bluetooth Enabled)

The NX1 is a compact digital manifold gauge designed for precision HVAC/R diagnostics. Equipped with Bluetooth connectivity, it provides accurate measurements while allowing wireless data transfer to streamline testing, recording, and reporting in the field.


The NAVAC NX1 Nexus Digital Manifold Gauge enhances the HVAC diagnostics experience with its wireless features. Bluetooth connectivity for temperature probes and micron gauges provides comprehensive remote insights all on the screen of Nexus. It caters to various needs with 4 operation modes (Manifold, Leak Test, Evacuation, and Decay Test). Built with an aluminum body and a 1/4 turn ball valve, it ensures durability. The foldable hidden hook enhances portability, while its Class 0.4 accuracy and clear digital display offer precise readings. Impact-resistant and covered in durable rubber, the NX1 withstands field challenges, ensuring a prolonged, resilient work experience.


What's in the Box

  • 1 × NX1 digital manifold gauge

Key Benefits & Features

  • Bluetooth-enabled for mobile app integration and paperless service workflows
  • Digital readout for accurate charging, testing, and verification
  • Lightweight, portable design built for field conditions

Related Products

Specs

–
Product Type:

Manifold Gauge

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great tool

I own a small hvac company and it was time some new guages after using my digital fieldpieces for 10 years, I decided to try something new and got these, i should have went ahead and got the set with a micron guage but these work great and i have had zero issues, theyre accurate, i really like that theyre rechargeable, i wish the temp clamps were rechargeable as well. But i havent charged them the entire time ive had the them the went straight from the case to working. Ive been using them for almost 2 months now and the battery is still full amd the AAA in the probes are still and i use the guages everyday. Very happy with my purchase and plan to aquire more Navac tools.
Temp-Pro H&A
Kentucky
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy