Apply to be a TradeMaster!
Main product image of A2L Smart Refrigerant Valve
Magnifying glass
Hover image to zoom

A2L Smart Refrigerant Valve

Brand:
Navac
SKU:
NSV1
Rating:
(0)
Q&A:
(0)
A2L Smart Refrigerant Valve
Magnifying glass
Hover image to zoom
NSV1 is temporarily unavailable
Unavailable Date September 4, 2025
This product is on backorder until further notice.

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
Navac NSV1 A2L Smart Refrigerant Valve

Service valve built for A2L refrigerant systems, helping technicians manage charge and recovery safely and efficiently.

What's in the Box
  • 1 × NSV1 Valve
Key Benefits & Features
  • Purpose-built for A2L refrigerants
  • Rugged field-ready design
  • Simplifies charging workflow
  • NRS2A Scale
  • N2DX Digital Manifold
  • The NSV1 Smart Refrigerant Valve offers advanced control and precision for refrigerant charging and recovery tasks. Fully compatible with the myNAVAC App and A2L refrigerants, it enables wireless connectivity with the NRS2A refrigerant scale for seamless operation. Equipped with a smart solenoid valve, the NSV1 provides automatic refrigerant flow control with real-time status indicators for flow, Bluetooth connection, and power. Its rechargeable lithium battery delivers up to 60 hours of runtime, with a battery indicator for added convenience. Built with an impact-resistant, IP54-rated design and a compact form factor featuring a folding hook, the NSV1 combines durability and portability for efficient, reliable performance in HVAC applications.


    • Maximum Valve Opening (or Maximum Working Pressure): 551 psi (38bar)
    • Ports: 1/4"
    • Operating environment: 14F to 122F (-10C to 50 C)
    • Dimensions: 4.76"H x 3.62"W x 1.87"D (121 x 92 x 47.5 mm)
    • Power Supply: Rechargeable 1000mAh Lithium Battery / For the best charging experience, please use the provided cable, or USB-A to USB-C cables.
    • Rechargeable Battery Operating Time: 60 hours
    • Unit Weight: 1.33 lbs
    • Accessory: Carry bag
    • Warranty: 1 Year

    Specs

    –
    Product Type:

    Refrigerant Valve

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm