Apply to be a TradeMaster!
Main product image of BreakFree Power Tube Bender Kit, 7/8" Max OD
Magnifying glass
Hover image to zoom

BreakFree Power Tube Bender Kit, 7/8" Max OD

Brand:
Navac
SKU:
NTB7L
Rating:
(3)
Q&A:
(1)
BreakFree Power Tube Bender Kit, 7/8" Max OD
Magnifying glass
Hover image to zoom
NTB7L has been discontinued
Discontinued August 25, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
BreakFree Power Bender Kit w/ Type-C Rechargeable Battery (1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8")
Brand:
Navac
SKU:NTB7L2
(0)
Order by 6PM, receive 13 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/4", 3/8", 5/16", 1/2", 5/8", 3/4", 7/8"

Description

–

Navac NTB7L BreakFree Power Tube Bender Kit - 7/8" Max OD

Battery-powered tube bender kit for precise, repeatable bends up to 7/8" OD. Designed to reduce fatigue and speed consistent results.

It is a tough and frustrating job for HVAC Service Techs when bending large diameter tubes, which consumes tremendous labor work while needs precise focus on bending angles. Furthermore, to get the tube out of a traditional bender mandrel is another frustrating moment. Suitable for tubing sizing 1/4" to 7/8" OD, NAVAC NTB7L saves tons of your time and labor, and makes the job much easier. By pressing a single controller switch, you can bend the tube to any desired angle. When a bend is completed, the baffle will push the tube out automatically while tool resets, helping you to remove the tube effortlessly. Its large capacity lithium battery makes over 100 bends each charge and can be fully charged in 30 minutes.

Product Features:

  • Battery-Driven Effortless Bending: Powerful for large-size tubing.
  • Push and hold for 90-degree bending, and stop at any time for customized angles.
  • Automatic tube release.
  • Patented Tubing Size Selector: 7 sizes in one selector, easy to switch to different tubing size settings.
  • Easy Operation: Ergonomic handle design.
  • Large Lithium Battery: Over 100 bends per charge. Quick charge in 30 minutes. Battery power indicator shows you remaining battery life.
  • Quick connect mandrels and crossbar.

Specifications:

  • Tubing Type: Soft (HVACR) copper
  • Tubing O.D: 1/4" , 5/16" , 3/8" , 1/2" , 5/8" , 3/4" , 7/8"
  • Power: 7.4V 2Ah 14.8Wh
  • Battery Type: Li-ion, 1pc
  • Accessory Included: NBF2 Battery, NCF2 Charger, Carry Case
  • Tool Weight: 6.2 lbs (with battery)
  • Warranty: 2 years

What's in the Box

  • 1 x NTB7L power tube bender
  • Assorted formers/shoes (see product page for included sizes)

Key Benefits & Features

  • Power assist for smooth bends
  • Repeatable angles with less effort
  • BreakFree platform ergonomics

Related Products

Specs

–
Product Type:

Tube Bender

Size:

1/4"

3/8"

5/16"

1/2"

5/8"

3/4"

7/8"

Batteries Included:

1

Includes:

Charger

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Parts not available

I'd reconsider buying this tool as parts are not available for it. Out of stock navac says
Fms
Ga
5 months ago
Was this review helpful to you?

Great tool highly recommend

It was easy to use and works like a champ
Big daddy hvac 92
South carolina
8 months ago
Was this review helpful to you?

Super deadly unit

Probably the deadliest bendin' unit in the biz. What's not deadly tho is that it doesn't come with the sicky reverse bending attachment. That would absolutely make this THE deadliest bendin' unit but until it comes with the reverse bender it'll just be the deadliest.
Zic Diggler
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the reverse bending attachment come with this, and if so, is there a place to store it inside the case?

Asked by Greg 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Greg, thanks for writing in. The reverse bending attachment is actually sold separately. We do not have that part, but the part number would be NTBRK

Was this review helpful to you?