Apply to be a TradeMaster!
Main product image of 3/8" to 1-1/8" OD BreakFree Power Tube Expander Kit with Quick Connect Expander Heads, Battery, Charger, and Case
Magnifying glass
Hover image to zoom

3/8" to 1-1/8" OD BreakFree Power Tube Expander Kit with Quick Connect Expander Heads, Battery, Charger, and Case

Brand:
Navac
SKU:
NTE11L
Rating:
(4)
Q&A:
(0)
3/8" to 1-1/8" OD BreakFree Power Tube Expander Kit with Quick Connect Expander Heads, Battery, Charger, and Case
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8"

Description

–

Navac NTE11L 3/8" to 1-1/8" OD BreakFree Power Tube Expander Kit

Battery-powered expander kit for quick, precise copper expansions. The NTE11L delivers smooth, fitting-free joints in seconds, reducing installation time and improving reliability.


Get the job done quickly with the NTE11L BreakFree Power Tube Expander. Expand a tube in 12 seconds by pressing one button. The long-lasting rechargeable lithium battery allows 85 expansions on a single charge.


The battery and charger are compatible with the NAVAC NEF6LM BreakFree Power Flaring Tool. The expander heads can be shared with the NTE11H Hydraulic Tube Expander with an NAQA1 adapter.


Product Features:

  • Quick connect heads sizing 3/8", 1/2", 5/8", 3/4", 7/8", 1" and 1-1/8"
  • Tubing type: soft or annealed copper
  • One-button operation
  • Automatic pressure relief
  • Complete an expansion in 12 seconds
  • Quick charge in 30 minutes
  • Innovative head design minimizing 3/8" tube splitting
  • Battery power indicator
  • LED flash light
  • Includes:
    • Quick Connect Expander Heads
    • NBF2 Lithium Battery - 7.4V, 2Ah, 14.8Wh
    • NCF2 Battery Charger
    • Carry Case


What's in the Box

  • NTE11L power expander
  • Quick-connect expander heads: 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8"
  • Lithium-ion battery
  • Charger
  • Carry case

Key Benefits & Features

  • Single-button expansion in about 12 seconds
  • ~85 expansions per charge (Li-ion battery)
  • LED work light and battery indicator
  • Shares battery/charger with NEF6LM flaring tool

Related Products

Specs

–
Product Type:

Tube Expander

Size:

3/8"

1/2"

5/8"

3/4"

7/8"

1"

1-1/8"

Batteries Included:

1

Includes:

Charger

Carry Case

Expander Heads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" to 1-1/2" OD Internal/External Reamer
SKU: NTR14
Navac

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good price works great

Game changer. Easy too make copper coupling. The only draw back is that it doesn't do coupling for 1/4" pipes. Overall I like the product
Cooling Solutions
Hemet CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love it

Great tool, Lightweight and well made!
Domma
Syracuse Ny
3 years ago
Was this review helpful to you?

Great Tool

Very Nice And Well Made Tool. Lightweight In Your Hand!
Dom D
Syracuse NY
3 years ago
Was this review helpful to you?

Worth every penny

Absolutely my favorite expander. Battery life is great and being able to expand 1 1/8 is a game changer!
Richard
Bolivar
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy