Apply to be a TradeMaster!
Main product image of 1/4" to 3/4" OD BreakFree Series Cordless Power Flaring Tool w/ NFG1 Flare Gauge
Magnifying glass
Hover image to zoom

1/4" to 3/4" OD BreakFree Series Cordless Power Flaring Tool w/ NFG1 Flare Gauge

Brand:
Navac
SKU:
NEF6LM
Rating:
(18)
Q&A:
(1)
1/4" to 3/4" OD BreakFree Series Cordless Power Flaring Tool w/ NFG1 Flare Gauge
Magnifying glass
Hover image to zoom
NEF6LM has been discontinued
Discontinued August 7, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/4" to 3/4" BreakFree Power Flaring Tool w/ Gauge (1/4", 3/8", 1/2", 5/8", 3/4")
Brand:
Navac
SKU:NEF6L2
(2)
Order by 6PM, receive 50 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2", 5/8", 1/4", 3/4", 3/8"

Description

–

Navac NEF6LM 1/4" -3/4" BreakFree Cordless Power Flaring Tool w/ NFG1 Gauge

Battery-powered flaring tool covering tubing from 1/4" to 3/4" OD. Includes NFG1 flare gauge for verification.

A welcome departure from creating flares manually, the NEF6LM Cordless Power Flare yields accurate, hassle-free flares in a fraction of the time compared to traditional flaring methods. Weighing less than 3 pounds, the new Power Flaring Tool equips with a high-performance rechargeable lithium battery which makes over 100 flares per charge. NAVAC's second-generation automatic flaring solution is significantly reduced in weight and price without sacrificing accuracy or consistency. Designed to perform reliably in harsh environments, the NEF6LM Cordless Power Flare also allows one-button, one-hand operation. In addition, it features a battery power indicator and a flashlight It comes in a sturdy blow-molded case with five commonly-sized flare dies, one battery, a charger, and a premium flare gauge.

Product Features

  • Tubing Type: Copper
  • Tubing O.D.: 1/4" , 3/8" , 1/2" , 5/8" , 3/4"
  • Power: 7.4V 2Ah 14.8Wh
  • Battery Type: Li-ion, 1pc
  • Accessory Included: NFG1, NBF2 Battery, NCF2 Charger, Carry Case
  • Tool Weight: 2.9 lbs
  • Warranty: 2 years

What's in the Box

  • NEF6LM power flaring tool
  • NFG1 flare gauge

Key Benefits & Features

  • Cordless portability for jobsite convenience
  • Accurate, repeatable flares with built-in control

Related Products

Specs

–
Product Type:

Flaring Tool

Size:

1/2"

5/8"

1/4"

3/4"

3/8"

Battery Type:

Lithium-Ion

Includes:

Charger

Carry Case

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

Wonderful tool

It has been a while since I was impressed with a tool but this one definitely did it! Perfect and effortless flares time and time again. Buy this tool now😃
Bg
Huntsville al
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely tha best!!!

A game changer in making flares. I'm 66 and it's been a minute since a tool surprised me. If you only make 4 flares a year you need this tool!!
Old Guy
Huntsville AL
6 months ago
Was this review helpful to you?

Great Tool

I am a HVAC Installer and I have to say this is one of the best flaring tools I have had. Flaring behind minisplit heads have been made easier than ever with this tool. I know it is expensive but it was worth every penny.
Garrett
Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect flares.

By far a must have tool if you are doing mini split installs!
Roger
Massachusetts
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Worked with a friend and used his and fell in love with it. I have purchased two of them.
Huck
Centreville, Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would purchase again

perfect flare every time
jep
effort pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What a great product.

This fare tool has been working great! I am only sad I did not buy it sooner. Price is very reasonable. It is easy to use and make consistent flares.
A.Huggard
Macon, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thing is a beast

Thing Makes beautiful flares. A little pricey but man is it nice if you want to be one of them super techs buy that thing
Kyle
New york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Have made 8 flares on new mini split installations so far and everyone of them is perfect and leak free. It takes longer to walk to open the box than it does to make a flare. Wish I would of bought this tool sooner. Guys dont hesitate to purchase this pays for itself by saving time and having to fix leaks.
HVAC MAN
Findlay, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Timesaver

Works!
Ant L
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would this be used for flaring mini split lines? What angle is the finished flare?

Asked by Jason 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jason! Yes, this is a flaring tool for mini-split ACs and VFR systems. This tool flares at 45 degrees for R410A.

Was this review helpful to you?