Apply to be a TradeMaster!
Main product image of 1/4" 45° Refrigerant Charging Hose w/Ball Valve - Yellow (5')
Magnifying glass
Hover image to zoom

1/4" 45° Refrigerant Charging Hose w/Ball Valve - Yellow (5')

Brand:
Navac
SKU:
NH5CY
Rating:
(1)
Q&A:
(0)
1/4" 45° Refrigerant Charging Hose w/Ball Valve - Yellow (5')
Magnifying glass
Hover image to zoom
$41.40 each
In Stock
In Stock
Get 12 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Angle
45°
Product Highlight: Color
Yellow
Product Highlight: Length (Inches)
60" Length
Product Highlight: Size
1/4"

Description

–
Navac NH5CY 1/4" × 5' Charging Hose w/ Ball Valve - Yellow

Yellow service hose with 45 SAE fitting and built-in ball valve for precise control and reduced refrigerant loss.

What's in the Box
  • 1 × NH5CY charging hose (yellow, 5')
Related Products

Specs

–
Connection Size:

1/4"

Product Type:

Hose

Angle:

45°

Color:

Yellow

Includes:

Ball Valve

Length (Inches):

60"

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality hose.

Good quality hose. No complaints. Why pay more?
Drew
Chico, ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy