Apply to be a TradeMaster!
Main product image of Nexus 4-Valve Digital Manifold Gauge, Bluetooth-Enabled & 1/4" 45-Degree Charging Refrigerant Hose Set (5')
Magnifying glass
Hover image to zoom

Nexus 4-Valve Digital Manifold Gauge, Bluetooth-Enabled & 1/4" 45-Degree Charging Refrigerant Hose Set (5')

Brand:
Navac
SKU:
NX4-NH5SC
Rating:
(0)
Q&A:
(0)
Nexus 4-Valve Digital Manifold Gauge, Bluetooth-Enabled & 1/4" 45-Degree Charging Refrigerant Hose Set (5')
Magnifying glass
Hover image to zoom
$609.61 each
In Stock
In Stock
Get 4 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Blue, Yellow, Red
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Angle
45°
Product Highlight: Length (Inches)
60" Length

Description

The NX4-NH5SC package includes the Nexus 4-Valve Digital Manifold Gauge, Bluetooth-Enabled (NX4) and the 1/4" 45 Charging Refrigerant Hose Set (5') (NH5SC).

Package Includes:

(1) NX4: Nexus 4-Valve Digital Manifold Gauge, Bluetooth-Enabled

The NAVAC NX4/NX4V Nexus Digital Manifold Gauge revolutionizes HVAC diagnostics with advanced wireless features. Equipped with 4 valves, including a 3/8" vacuum port for fast evacuations, it enables a single setup for multi-task operations. Seamlessly connect to Bluetooth-enabled temperature probes and micron gauges to access comprehensive remote insights directly on the Nexus screen. Designed to meet diverse needs, it offers four operational modes: Manifold, Leak Test, Evacuation, and Decay Test. The robust aluminum body and 1/4-turn ball valve ensure lasting durability, while the foldable hidden hook enhances portability. With Class 0.4 accuracy and a clear digital display, it delivers precise readings. Built to endure field challenges, its impact-resistant, rubber-covered construction guarantees reliable, long-term performance.


  • Refrigerant Type: R-11, R-12, R-13, R-22, R-23, R-32, R-113, R-114, R-115, R-116, R-123, R-124, R-125, R134a, R-236fa, R-245fa, R-290, R-401A, R-401B, R-402A, R-402B, R-403B, R-404A, R-406A, R-407A, R-407B, R-407C, R-408A, R-409A, R-410A,R-413A, R-414A, R-414B, R-416A, R-417A, R-417C, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-424A, R-427A, R-428A, R-434A, R-437A, R-438A, R-448A, R-449A, R-450A, R-452A, R-452B, R-453A, R-454B, R-458A, R-500, R-501, R-502, R-503, R-507A, R-508B,R-513A, R-600, R-600a, R-601, R-601a, R-744*, R-1233zd, R-1234yf, R-1234ze *Maximum pressure: 1087psi(7500kPa)
  • Ports: (1) 3/8" sae vacuum: (3) 1/4" sae for suction line liquid line, and refrigerant recovery/charging
  • Maximum Manifold Pressure: 1087psi (7500kPa)
  • Power Supply: Rechargeable 3000mAh lithium battery For the best charging experience, please use the provided cable, or USB-A to USB-C cables.
  • Accessory: NX4: Bluetooth Temperature Clamps NST1 (Low Side) & NST2 (High Side), Charging Cable, Carry Case
  • Warranty: 2 years


(1) NH5SC: 1/4" 45 Charging Refrigerant Hose Set (5')
  • Suitable for R410A, R134a, R-22 and other refrigerants
  • 1/4" SAE fittings with 45 bend on one end
  • Leak-proof eight-sided crimp
  • 800 psi working pressure, 4000 psi burst pressure
  • Metal valve handle
  • Universal, replaceable gasket
  • Ball valve to prevent refrigerant loss
  • Color: Red, Yellow, Blue
  • Quantity: 3 hoses
  • Ball Valve: Yes
  • Pressure Scale: 800 psi
  • Length: 5 ft
  • Connector: 1/4"-1/4"
  • Warranty: 1 year

Specs

Product Type:

Hose

Manifold Gauge

Color:

Blue

Yellow

Red

Connection Size:

1/4"

Angle:

45°

Length (Inches):

60"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy