Apply to be a TradeMaster!
Main product image of Nexus 4-Valve Digital Manifold Gauge, Bluetooth-Enabled
Magnifying glass
Hover image to zoom

Nexus 4-Valve Digital Manifold Gauge, Bluetooth-Enabled

Brand:
Navac
SKU:
NX4
Rating:
(0)
Q&A:
(0)
Nexus 4-Valve Digital Manifold Gauge, Bluetooth-Enabled
Magnifying glass
Hover image to zoom
$519.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–

Navac NFG1 1/4" to 3/4" OD Flare Gauge

The NFG1 is a professional-grade flare gauge designed to verify the accuracy of copper tubing flares in HVAC/R systems. Covering sizes from 1/4" to 3/4" OD, it ensures consistent flare quality and helps technicians reduce leaks and call-backs during installations and repairs.


The NAVAC NX4/NX4V Nexus Digital Manifold Gauge revolutionizes HVAC diagnostics with advanced wireless features. Equipped with 4 valves, including a 3/8" vacuum port for fast evacuations, it enables a single setup for multi-task operations. Seamlessly connect to Bluetooth-enabled temperature probes and micron gauges to access comprehensive remote insights directly on the Nexus screen. Designed to meet diverse needs, it offers four operational modes: Manifold, Leak Test, Evacuation, and Decay Test. The robust aluminum body and 1/4-turn ball valve ensure lasting durability, while the foldable hidden hook enhances portability. With Class 0.4 accuracy and a clear digital display, it delivers precise readings. Built to endure field challenges, its impact-resistant, rubber-covered construction guarantees reliable, long-term performance.


  • Refrigerant Type: R-11, R-12, R-13, R-22, R-23, R-32, R-113, R-114, R-115, R-116, R-123, R-124, R-125, R134a, R-236fa, R-245fa, R-290, R-401A, R-401B, R-402A, R-402B, R-403B, R-404A, R-406A, R-407A, R-407B, R-407C, R-408A, R-409A, R-410A,R-413A, R-414A, R-414B, R-416A, R-417A, R-417C, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-424A, R-427A, R-428A, R-434A, R-437A, R-438A, R-448A, R-449A, R-450A, R-452A, R-452B, R-453A, R-454B, R-458A, R-500, R-501, R-502, R-503, R-507A, R-508B,R-513A, R-600, R-600a, R-601, R-601a, R-744*, R-1233zd, R-1234yf, R-1234ze *Maximum pressure: 1087psi(7500kPa)
  • Ports: (1) 3/8" sae vacuum: (3) 1/4" sae for suction line liquid line, and refrigerant recovery/charging
  • Maximum Manifold Pressure: 1087psi (7500kPa)
  • Power Supply: Rechargeable 3000mAh lithium battery For the best charging experience, please use the provided cable, or USB-A to USB-C cables.
  • Accessory: NX4: Bluetooth Temperature Clamps NST1 (Low Side) & NST2 (High Side), Charging Cable, Carry Case
  • Warranty: 2 years


What's in the Box

  • 1 × NFG1 flare gauge (supports 1/4", 5/16", 3/8", 1/2", 5/8", and 3/4" OD sizes)

Key Benefits & Features

  • Accurately checks flare dimensions to meet industry standards
  • Covers a wide range of tubing sizes from 1/4" to 3/4" OD
  • Lightweight, compact design makes it easy to carry in the field
  • Helps ensure leak-free connections for HVAC/R systems

Related Products

Specs

–
Product Type:

Manifold Gauge

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy