Apply to be a TradeMaster!
Main product image of NEXUS Digital Manifold Gauge Kit w/ Vacuum Gauge, Bluetooth-Enabled
Magnifying glass
Hover image to zoom

NEXUS Digital Manifold Gauge Kit w/ Vacuum Gauge, Bluetooth-Enabled

Brand:
Navac
SKU:
NX4V
Rating:
(0)
Q&A:
(0)
NEXUS Digital Manifold Gauge Kit w/ Vacuum Gauge, Bluetooth-Enabled
Magnifying glass
Hover image to zoom
$734.00 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–

Navac NX4V NEXUS Digital Manifold Gauge Kit w/ Vacuum Gauge (Bluetooth)

Smart digital manifold kit designed for fast, precise diagnostics with integrated vacuum measurement and Bluetooth connectivity. The NX4V streamlines testing, recording, and verification in the field with app-assisted functionality.


The NAVAC NX4/NX4V Nexus Digital Manifold Gauge revolutionizes HVAC diagnostics with advanced wireless features. Equipped with 4 valves, including a 3/8" vacuum port for fast evacuations, it enables a single setup for multi-task operations. Seamlessly connect to Bluetooth-enabled temperature probes and micron gauges to access comprehensive remote insights directly on the Nexus screen. Designed to meet diverse needs, it offers four operational modes: Manifold, Leak Test, Evacuation, and Decay Test. The robust aluminum body and 1/4-turn ball valve ensure lasting durability, while the foldable hidden hook enhances portability. With Class 0.4 accuracy and a clear digital display, it delivers precise readings. Built to endure field challenges, its impact-resistant, rubber-covered construction guarantees reliable, long-term performance.


  • Refrigerant Type: R-11, R-12, R-13, R-22, R-23, R-32, R-113, R-114, R-115, R-116, R-123, R-124, R-125, R134a, R-236fa, R-245fa, R-290, R-401A, R-401B, R-402A, R-402B, R-403B, R-404A, R-406A, R-407A, R-407B, R-407C, R-408A, R-409A, R-410A,R-413A, R-414A, R-414B, R-416A, R-417A, R-417C, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-424A, R-427A, R-428A, R-434A, R-437A, R-438A, R-448A, R-449A, R-450A, R-452A, R-452B, R-453A, R-454B, R-458A, R-500, R-501, R-502, R-503, R-507A, R-508B,R-513A, R-600, R-600a, R-601, R-601a, R-744*, R-1233zd, R-1234yf, R-1234ze *Maximum pressure: 1087psi(7500kPa)
  • Ports: (1) 3/8" sae vacuum: (3) 1/4" sae for suction line liquid line, and refrigerant recovery/charging
  • Maximum Manifold Pressure: 1087psi (7500kPa)
  • Power Supply: Rechargeable 3000mAh lithium battery For the best charging experience, please use the provided cable, or USB-A to USB-C cables.
  • Accessory: NX4V: NMV1S Micron Gauge in addition to the NX4 Kit
  • Warranty: 2 years

What's in the Box

  • 1 × NX4V digital manifold (kit)
  • Vacuum gauge (integrated or included per kit)

Key Benefits & Features

  • Bluetooth-enabled for mobile app integration and documentation
  • Integrated vacuum gauge for evacuation monitoring
  • Digital precision for charge, pressure, and diagnostic workflows
  • Compact, rugged design for field conditions

Why NX4V Stands Out

  • Combines manifold and vacuum measurement in one unit
  • App compatibility for modern, paperless service workflows
  • Professional accuracy with streamlined operation

Related Products

Specs

–
Product Type:

Manifold Gauge

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy