Apply to be a TradeMaster!
Main product image of 3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R32/454B/22 Refrigerants
Magnifying glass
Hover image to zoom

3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R32/454B/22 Refrigerants

Brand:
Navac
SKU:
NMG13A
Rating:
(1)
Q&A:
(0)
3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R32/454B/22 Refrigerants
Magnifying glass
Hover image to zoom
$85.29 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/8"
Product Highlight: Connection Size
3/18" Connection
Product Highlight: OD
3-1/8"
Product Highlight: Material
Brass
Product Highlight: Refrigerant Type
R-454B, R-32, R-22

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.


Navac NMG13A 3-1/8" OD Pro Series Manifold Gauge (Brass Body) for R32/454B/22

The NMG13A is a professional-grade brass-body manifold gauge built for accurate readings and long-lasting durability. With a 3-1/8" dial size, it offers excellent visibility and performance in the field for R32, R454B, and R22 refrigerant applications.


Meet the Pro Manifold Gauge - your straightforward, reliable companion for pressure measurement. Built tough with a brass body and needle valve, it ensures durability and efficiency for a better work experience. Its large dial, color-coded for easy reading, and precision pressure gauge makes it a practical choice for professionals. The gauge comes with user-friendly features like glow-in-the-dark elements, hose holders, and a hanging hook. Additionally, the inclusion of a rubber boot NMGB1 (Sold separately) offers added protection, safeguarding your investment against accidental bumps and knocks.


What's in the Box

  • 1 × NMG13A Pro Series manifold gauge

Key Benefits & Features

  • Durable brass body construction designed for demanding HVAC/R service
  • Large 3-1/8" dial for clear, easy-to-read measurements
  • Compatible with R32, R454B, and R22 refrigerants

Related Products

Specs

–
Size:

3-1/8"

Connection Size:

3/18"

OD:

3-1/8"

Product Type:

Manifold Gauge

Material:

Brass

Refrigerant Type:

R-454B

R-32

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'm so glad I was able to buy this gauge set at a great pri!

Haven't had the opportunity to use my gauge set, but knowing it's in the trunk is piece of mind
Bob F
Bradenton, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy