Apply to be a TradeMaster!
Main product image of Smart Refrigerant and Air Side Pro Diagnostics Kit w/ Manometer and Temperature, Pressure, and Psychrometer Probes & Smart Refrigerant Scale (220 lb. Capacity)
Magnifying glass
Hover image to zoom

Smart Refrigerant and Air Side Pro Diagnostics Kit w/ Manometer and Temperature, Pressure, and Psychrometer Probes & Smart Refrigerant Scale (220 lb. Capacity)

Brand:
Navac
SKU:
SK4TPHM1-NRS2A
Rating:
(0)
Q&A:
(0)
Smart Refrigerant and Air Side Pro Diagnostics Kit w/ Manometer and Temperature, Pressure, and Psychrometer Probes & Smart Refrigerant Scale (220 lb. Capacity)
Magnifying glass
Hover image to zoom
$899.00 each
In Stock
In Stock
Get 2 Tue, Aug 4
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The SK4TPHM1-NRS2A package includes the Smart Refrigerant and Air Side Pro Diagnostics Kit w/ Manometer and Temperature, Pressure, and Psychrometer Probes (SK4TPHM1) and the Smart Refrigerant Scale (220 lb. Capacity) (NRS2A).

Package Includes:

(1) SK4TPHM1: Smart Refrigerant and Air Side Pro Diagnostics Kit w/ Manometer and Temperature, Pressure, and Psychrometer Probes

The SK4TPHM1 Smart Refrigerant & Air Side Diagnosis Pro Kit is a complete, professional diagnostic solution that includes NST1 and NST2 Bluetooth temperature clamps, NSP1 Bluetooth pressure probes, NSH1 Bluetooth psychrometers, and NSM1 Bluetooth manometer. Giving HVAC technicians everything needed to accurately evaluate both refrigerant-side and air-side system performance, these tools work together to deliver precise temperature, pressure, and humidity measurements wirelessly through the myNAVAC App, eliminating the need for traditional hoses and bulky manifolds. With real-time data, automatic calculations for superheat and subcooling, and critical air-side diagnostics such as relative humidity and static pressure, the SK4TPHM1 enables cleaner setups, faster troubleshooting, fully covered diagnostics, and confident system evaluations for residential and light commercial HVAC applications.


Kit Includes:

  • NST1
  • NST2
  • NSP1
  • NSH1
  • NSM1
  • F2010
(1) NRS2A: Smart Refrigerant Scale (220 lb. Capacity)

The NRS2A is a smart refrigerant scale designed for accurate, high-capacity measurement during charging and recovery. With a 220 lb load capacity, it supports a wide range of HVAC/R service applications while keeping workflows efficient and precise.

What's in the Box

  • 1 × NRS2A smart refrigerant scale

Key Benefits & Features

  • Smart functionality for precise charge and recovery tracking
  • Large capacity accommodates cylinders up to 220 lb
  • Clear digital readout designed for easy visibility in the field
  • Durable, portable design for daily HVAC/R service use

Related Products

The NRS2A Smart Refrigerant Scale delivers precision and convenience for refrigerant charging and recovery tasks. Compatible with the myNAVAC app and the NSV1 smart valve, it offers wireless Bluetooth connectivity for seamless integration and automatic operation. Built with a lightweight magnesium alloy weighing platform, the scale is highly durable yet weighs only 3.3 lbs, making it easy to transport with its integrated handle design. It provides precise measurements with 0.05% accuracy and low latency for real-time readings. The impact-resistant design and auto power-off feature ensure reliability and efficiency, making the NRS2A an essential tool for HVAC professionals.

  • Maximum load: 220 lbs (100 kg)
  • Accuracy: 0.05% F.S
  • Resolution and units: 0.2 oz
  • Battery type: 4xAA (Scale) / 4xAAA (Handheld)
  • Battery Operating Time: Handheld device: 65 hours typical alkaline (backlight off) / Scale: 150 hours of typical alkaline
  • Weight: 3.3 lbs (1.49Kg)
  • Accessory: Carry bag
  • Warranty: 1 Year

Specs

Product Type:

Scale

Manifold Gauge

Measures:

Humidity

Refrigerant Pressure

Temperature

Static Pressure

Battery Type:

AA

AAA

Rechargeable Lithium Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy