Shop Resideo Sale
Main product image of 2" Recharge Kit w/ O-Rings for CN2-300C (300,000 BTU/hr)
Magnifying glass
Hover image to zoom

2" Recharge Kit w/ O-Rings for CN2-300C (300,000 BTU/hr)

SKU:
30RCK
Rating:
(2)
Q&A:
(0)
2" Recharge Kit w/ O-Rings for CN2-300C (300,000 BTU/hr)
Magnifying glass
Hover image to zoom
$48.71 each
In Stock
In Stock
Get 74 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Capacity (BTU)
300000 BTU Capacity

Description

–
Neutra-Safe condensate neutralizer recharge kits are available for all sizes of Neutra-Safe condensate neutralizers. All Tube style recharge kits include a spare O-ring, if needed. The Neutra pH media is a proprietary mix of calcite and magnesium oxide for optimal performance. Professional service technicians should inspect and recharge Neutra-Safe condensate neutralizers on an annual basis at minimum. All Neutra-Safe condensate neutralizers can now be refilled quickly and efficiently with Neutra-Safe’s unique sack recharge kit. You asked, we listened! Neutra pH media comes in a special fabric sack in all units and recharge kits making installation and recharging a snap!

Specs

–
Size:

2"

Capacity (BTU):

300000
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
Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Easy changeout

The pellets being contained in the sock makes the neutralizer refill so much easier. I wish all refill kits came like that. There was only 1 new o-ring in the tube so I'm not sure if it was missing one or that's all it comes with. Luckily the existing o-rings were in good shape.
Dilly
Seattle
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

excellent
tom
ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?