Apply to be a TradeMaster!
Main product image of 4" Recharge Kit w/ O-Rings for CN4-2000 (2,000,000 BTU/hr)
Magnifying glass
Hover image to zoom

4" Recharge Kit w/ O-Rings for CN4-2000 (2,000,000 BTU/hr)

SKU:
200RCK-S
Rating:
(1)
Q&A:
(0)
4" Recharge Kit w/ O-Rings for CN4-2000 (2,000,000 BTU/hr)
Magnifying glass
Hover image to zoom
$110.82 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Capacity (BTU)
2000000 BTU Capacity

Description

–
Neutra-Safe condensate neutralizer recharge kits are available for all sizes of Neutra-Safe condensate neutralizers. All Tube style recharge kits include a spare O-ring, if needed. The Neutra pH media is a proprietary mix of calcite and magnesium oxide for optimal performance. Professional service technicians should inspect and recharge Neutra-Safe condensate neutralizers on an annual basis at minimum. All Neutra-Safe condensate neutralizers can now be refilled quickly and efficiently with Neutra-Safe’s unique sack recharge kit. You asked, we listened! Neutra pH media comes in a special fabric sack in all units and recharge kits making installation and recharging a snap!

Capacity:
  • 2,000,000 BTU/hr
  • For Model CN4-2000
  • Tube Size 4"
Includes:
  • Media Filled Sack, (1) Spare 2" O-Ring and (1) Spare 4" O-ring, if needed, depending on neutralizer model

Specs

–
Size:

4"

Capacity (BTU):

2000000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Liked the product

I just replaced the old product with new. Really liked the ease of use.
Mainteneace
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy