Apply to be a TradeMaster!
Main product image of 4" Recharge Kit w/ O-Rings for CN4-850 (850,000 BTU/hr)
Magnifying glass
Hover image to zoom

4" Recharge Kit w/ O-Rings for CN4-850 (850,000 BTU/hr)

SKU:
85RCK-S
Rating:
(2)
Q&A:
(0)
4" Recharge Kit w/ O-Rings for CN4-850 (850,000 BTU/hr)
Magnifying glass
Hover image to zoom
$64.43 each
In Stock
In Stock
Get 147 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Capacity (BTU)
850000 BTU Capacity

Description

–
Neutra-Safe condensate neutralizer recharge kits are available for all sizes of Neutra-Safe condensate neutralizers. All Tube style recharge kits include a spare O-ring, if needed. The Neutra pH media is a proprietary mix of calcite and magnesium oxide for optimal performance. Professional service technicians should inspect and recharge Neutra-Safe condensate neutralizers on an annual basis at minimum. All Neutra-Safe condensate neutralizers can now be refilled quickly and efficiently with Neutra-Safe’s unique sack recharge kit. You asked, we listened! Neutra pH media comes in a special fabric sack in all units and recharge kits making installation and recharging a snap!

Product Specifications:
  • Capacity: 850,000 BTU/hr
  • For Model CN4-850
  • Tube Size: 4"
  • Includes:
    • Media Filled Sack
    • (1) Spare 2” O-Ring
    • (1) Spare 4” O-ring, if needed, depending on neutralizer model

Specs

–
Size:

4"

Capacity (BTU):

850000

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Will definitely be ordering this again when needed!

This kit was everything needed to perform the replacement of media. Including new o-rings which was very important for a successful job.
Zach M.
Chelsea, MI
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Works good
Bob
Pgh pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy