Apply to be a TradeMaster!
Main product image of 4" Clear Tube Condensate Neutralizer (850,000 BTU/hr)
Magnifying glass
Hover image to zoom

4" Clear Tube Condensate Neutralizer (850,000 BTU/hr)

SKU:
CN4B-850C
Rating:
(0)
Q&A:
(0)
4" Clear Tube Condensate Neutralizer (850,000 BTU/hr)
Magnifying glass
Hover image to zoom
$158.48 each
In Stock
In Stock
Get 32 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Capacity (BTU)
850000 BTU Capacity

Description

–
4" Clear Tube Condensate Neutralizer (850,000 BTU/hr)

Neutra-Safe tube-style condensate neutralizers come in a range of six sizes from 220,000 to 2 million British Thermal Units per Hour (BTUHs). The patented tube-style neutralizers feature integral unions with O-ring seals, and a media filled sack that greatly simplify removal for service and recharging. All tube models come with media filled sacks. Unthreading a lock ring on either end of the unit allows the main body to be removed without disturbing the drain line. A spare O-ring is included with all 2” tube style recharge kits and a spare 2” and 4” O-ring is included with all 4” tube style recharge kits to accommodate both older and newer model tube neutralizers, if needed. All tube-style neutralizers include snap-in mounting brackets.

Specs

–
Size:

4"

Capacity (BTU):

850000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy