Apply to be a TradeMaster!
Main product image of 2" Clear Tube Condensate Neutralizer (220,000 BTU/hr)
Magnifying glass
Hover image to zoom

2" Clear Tube Condensate Neutralizer (220,000 BTU/hr)

SKU:
CN2-220V
Rating:
(2)
Q&A:
(0)
2" Clear Tube Condensate Neutralizer (220,000 BTU/hr)
Magnifying glass
Hover image to zoom
$95.37 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Capacity (BTU)
220000 BTU Capacity

Description

–
2" Clear Tube Condensate Neutralizer (220,000 BTU/hr). For vertical or horizontal installation.

Product Includes
  • Media Filled Sack
  • Built-In Stainless Steel Screen
  • Integral O-ring Unions
  • (2) 1/2" MNPT x 3/4" PVC Adaptors
  • (2) Snap-in Brackets
  • (2) 1/2" M x F Threaded 90°
  • ,(2) 1/2" M x Socket

Specs

–
Size:

2"

Capacity (BTU):

220000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Recharge Kit Sack With O-Rings (220,000 BTU/hr)
SKU: 22RCK-S
Neutra-Safe

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent quality

I will be installing my new filters in about a week.
Jess
Scott County, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, great product.

Easy install, easy re-fill.
mackgoo
San Clemente, Ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy