Apply to be a TradeMaster!
Main product image of 1-1/4" Epoxy Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom

1-1/4" Epoxy Copper Tube Split Ring Extension Hanger

Brand:
Bluefin
SKU:
CESR125H
Rating:
(4)
Q&A:
(0)
1-1/4" Epoxy Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom
$1.53 each
BOX UP & SAVE 5%
$72.50 box of 50
$1.45 each
In Stock
In Stock
Get 8,046 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Copper Epoxy

Specs

–
Size:

1-1/4"

Pipe Size:

1.375" OD

Material:

Malleable Iron

Finish:

Copper Epoxy

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Epoxy Coated Tube Split Ring Extension Hanger
SKU: CESR050H
Bluefin

Product Reviews

2.5 out of 4 reviews
25% would recommend this product
2.5
out of 4 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
0%
2 star
50%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exactly what I needed

I bought a few of these for 1 installation and had no issues. When you cut your rod make certain it is a clean cut or chase the rod with a thread chaser to clean the ends.
Deep Divers
NH
4 months ago
Was this review helpful to you?

Steer clear of these

I've ordered this product twice and out of 100 of them only 15 where drilled straight. Totally garbage and waste of money. The price was to good to be true.
Kujo
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poorly fabricated

I agree with Bob the Builder. About one in five is threaded crooked and either will not thread onto the rod or will be cocked at a 2 or 3 degree angle. Sure, these are inexpensive. But you need to factor in the time it takes to mess with them plus having to trash about 20% of them.
Wight Mann
RI
7 years ago
Was this review helpful to you?

I would be cautious about buying again

Half of the hangers were threaded crooked
Bob the builder
Waitsfield Vermont
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy